Shop All Cobalt End Mills
Walter
Walter - Full Effective Helical Endmill
Mfr # F2338F.B.080.Z04.59
Zoro # G2940560
product price: $2,479.99
/ea
Free Shipping & Returns
$2,479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3.1500 in
- ANSI Code F2338F.B.080.Z04.59
- Coolant Fed Coolant Through
- Hub Outside Dia. 3.0550 in
- Max. Cutting Dia. 3.1500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # F2338F.B.080.Z04.59
- Zoro # G2940560
- Country of Origin China
- Category Cobalt End Mills
Dimensions
Overall Length | 3.1500 in |
Hub Outside Dia. | 3.0550 in |
Max. Cutting Dia. | 3.1500 in |
Depth of Cut | 2.3230 in |
Arbor Dia. | 1.2600 in |
Details
Item | Indexable Face Mill |
ANSI Code | F2338F.B.080.Z04.59 |
Coolant Fed | Coolant Through |
ISO Number | F2338F.B.080.Z04.59 |
Standards | ISO 6462-A (Hexagon Socket Head Cap Screw) |
Max. Speed | 14,600 RPM |
Features | 2 or 4 Cutting Edges Per Indexable Insert, Full Effective Design |
Description
Indexable Face Mill, Max. Cutting Dia. 3.1500 in, Arbor Dia. 1.2600 in, Depth of Cut 2.3230 in, ANSI Code F2338F.B.080.Z04.59, Coolant Fed Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING 12" Heavy Duty Absolute Digital Caliper - 100-700-12HD (100-700-12HD)
- DEWALT Arbors, Hex, 1/2" - 20, Flat (DAH9938PBM)
- MILWAUKEE TOOL SHOCKWAVE 2-9/16" Magnetic Nutdriver 7mm (10 Pk) (49-66-0707)
- AURAND MANUFACTURING Cutter Bundle, 12 In. Cleaning Area, PK4 (90ME)
- WALTER Walter - helical endmill single piece ISO S (M3255.051-B26-04-57)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TC TiCN 5/8x5/8x1-5/8x3-3/4 (C33270)
- CLEVELAND 4-Flute Cobalt 8% Square Single End CenterCut CTD HGC-4C Bright Ball 4Flute 1/4x3/8x1-3/4x3-9/16 (C32691)
- HOLEX HSS-Co8 Square End Mill, 15 mm Dia, TiAlN Coated (191590 15)
- CLEVELAND 5-Flute Cobalt 8% Fine Square Single Roughing EndMill Cleveland Cleveland RG6 Bright 1"x1"x2"x4-1/2" (C30838)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 1/4x3/8x5/8x2-7/16 (C42689)
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2 Bright 7/32x3/8x1/2x2-7/16 (C32483)
- Walter Cobalt End Mills