Shop All Cobalt End Mills
Walter
Walter - Full Effective Helical Endmill
Mfr # F2338F.B.063.Z03.48
Zoro # G2959847
product price: $1,861.99
/ea
Free Shipping & Returns
$1,861.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-3/4 in
- Depth of Cut 1.8900 in
- Coolant Fed Coolant Through
- Max. Cutting Dia. 2.4800 in
- Standards ISO 6462-A (Hexagon Socket Head Cap Screw)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # F2338F.B.063.Z03.48
- Zoro # G2959847
- Country of Origin China
- Category Cobalt End Mills
Dimensions
Overall Length | 2-3/4 in |
Depth of Cut | 1.8900 in |
Max. Cutting Dia. | 2.4800 in |
Hub Outside Dia. | 2.4020 in |
Arbor Dia. | 1.0630 in |
Details
Item | Indexable Face Mill |
Coolant Fed | Coolant Through |
Standards | ISO 6462-A (Hexagon Socket Head Cap Screw) |
ANSI Code | F2338F.B.063.Z03.48 |
Max. Speed | 16,500 RPM |
ISO Number | F2338F.B.063.Z03.48 |
Features | 2 or 4 Cutting Edges Per Indexable Insert, Full Effective Design |
Description
Indexable Face Mill, Max. Cutting Dia. 2.4800 in, Arbor Dia. 1.0630 in, Depth of Cut 1.8900 in, ANSI Code F2338F.B.063.Z03.48, Coolant Fed Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in, 3/8 in, 1/2 in Drive Metric, SAE, 128 pcs (33HD78)
- PONY Fixture, Clamping Range 12 in, SlidingPin Handle, Cast Iron, Enamel, BlackOrange (52)
- DRILL AMERICA 13/16"x24" HSS Extra Long Drill Bit Straight Shank (DWDDL24X13/16)
- SPYDER 4-1/8" Carbide Tipped Hole Saw (600834)
- WALTER Walter - helical endmill single piece ISO S (M3255.051-B26-04-57)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End MIll Cleveland HD-4C Bright 3/4x3/4x1-5/8x5-5/8 (C41223)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C-TC TiCN 3/8x3/8x3/4x3-1/2 (C32990)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 1/4x3/8x1-1/4x3-1/16 (C32646)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C Bright 1/4x3/8x5/8x3-3/8 (C52174)
- OSG End Mill, Carbide, 3/16, 4 FL, dbl Sq End, CC (444-1875)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TN TiN 1/4x3/8x5/8x2-7/16 (C32581)
- Walter End Mills