Shop All Milling Inserts
Walter
Walter - Finish Ball Nose Insert Helical
Mfr # P3204-D32 WSM36
Zoro # G2955464
product price: $139.99
/ea
Sold in multiples of 5 for $699.95
Free Shipping & Returns
$699.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.394"
- Includes Insert
- Finish - Machining TiAlN+Al2O3
- Primary Material Application High-Temperature Alloys, Stainless Steel
- Shape Ball Nose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # P3204-D32 WSM36
- Zoro # G2955464
- Country of Origin Germany
- Category Milling Inserts
Dimensions
Length | 0.394" |
Corner Radius | 5/8 in |
Insert Size | D32 |
Details
Item | Ball Nose Milling Insert |
Includes | Insert |
Finish - Machining | TiAlN+Al2O3 |
Primary Material Application | High-Temperature Alloys, Stainless Steel |
Shape | Ball Nose |
ANSI Code | P3204-D32 |
Manufacturer Grade | WSM36 |
ISO Number | P3204-D32 |
Thickness | 0.1970 in |
Chip-Breaker | Yes |
Primary Material Application ISO Code | M, S |
For Use With | Profile Milling Cutters |
Clearance Angle | 10 Degrees |
Cutting Direction | Right Hand |
Chip-Breaker Code | F55 |
Insert Style | P3204 |
Description
Ball Nose Milling Insert
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (16-642)
- FEIN Polishing Buff, 9/16 x 6 In., Firm (63723013011)
- HASSAY SAVAGE CO Plain Bushing, # IV, ID2 In, L 5 In (21528)
- SPEEDAIRE Straight Die Grinder Kit, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 22,000 RPM (48MA01)
- WALTER Walter - Insert Round Pos With Hole (RDMT2006M0-D57)
- WALTER Walter - Insert Square Pos With Hole (SPMT060304-D51 WKP35S)
- WALTER Walter - Drilling and Boring Inserts (5021703)
- WALTER Walter - Finish Ball Nose Insert Helical (P3204-D25.4 WSP46)
- WALTER Walter - Finish Ball Nose Insert Helical (P3204-D12.7 WSP46)
- WALTER Walter - Finish Ball Nose Insert Helical (P3204-D16 WSP46)
- SOWA INDEXABLE CUTTING TOOLS SECN 53AFTN PM25C Carbide Milling Insert, 10PK (146661PK)
- Walter Milling Inserts