Shop All Milling Inserts
Walter
Walter - Finish Ball Nose Insert Helical
Mfr # P3204-D16 WSP46
Zoro # G2955796
product price: $62.55
/ea
Sold in multiples of 10 for $625.50
$625.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.236"
- Includes Insert
- For Use With Profile Milling Cutters
- Shape Ball Nose
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # P3204-D16 WSP46
- Zoro # G2955796
- Country of Origin Germany
- Category Milling Inserts
Dimensions
Length | 0.236" |
Corner Radius | 0.3150 in |
Insert Size | D16 |
Details
Item | Ball Nose Milling Insert |
Includes | Insert |
For Use With | Profile Milling Cutters |
Shape | Ball Nose |
Chip-Breaker | Yes |
ISO Number | P3204-D16 |
Chip-Breaker Code | F55 |
Finish - Machining | TiAlN+Al2O3 |
Clearance Angle | 10 Degrees |
Cutting Direction | Right Hand |
Primary Material Application | High-Temperature Alloys, Stainless Steel, Steel |
Primary Material Application ISO Code | M, P, S |
Manufacturer Grade | WSP46 |
ANSI Code | P3204-D16 |
Thickness | 0.1180 in |
Insert Style | P3204 |
Description
Ball Nose Milling Insert
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Tool Bag, Black, Polyester, 10 Pockets (624807-01)
- MILWAUKEE TOOL 23/64" Titanium SHOCKWAVE (48-89-4620)
- GREY PNEUMATIC 3/8 Drive X 9/16 Deep Duo-Socket - 6 Point (81018D)
- TITAN STRAP WRENCH 18" (TL21316)
- WALTER Walter - Finish Ball Nose Insert Helical (P3204-D12.7 WSP46)
- WALTER Walter - Insert Square Pos With Hole (SPMT060304-D51 WKP35S)
- WALTER Walter - Drilling and Boring Inserts (5021703)
- WALTER Walter - Finish Ball Nose Insert Helical (P3204-D25.4 WSP46)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (SNMT13T6ANER-H-ACP200)
- SUMITOMO Milling Insert, ACK200 Grade, Carbide (XNMU060608PNER-G-ACK200)
- WIDIA Milling Insert, Hexagon (HNPJ53511ANSNHD)
- Walter Milling Inserts