Shop All Indexable Face Mills
Walter
Walter - Face Milling Cutter square negative
Mfr # M5009.064-B26-09-05
Zoro # G2919159
product price: $966.99
/ea
Free Shipping & Returns
$966.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth of Cut 0.1970 in
- Overall Length 2 in
- Side Cutting Edge Angle 0 Degrees
- ANSI Code M5009.064-B26-09-05
- Min. Cutting Dia. 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # M5009.064-B26-09-05
- Zoro # G2919159
- Country of Origin China
- Category Indexable Face Mills
Dimensions
Depth of Cut | 0.1970 in |
Overall Length | 2 in |
Min. Cutting Dia. | 2-1/2 in |
Arbor Dia. | 1 in |
Hub Outside Dia. | 2-1/4 in |
Max. Cutting Dia. | 2.9110 in |
Details
Item | Indexable Face Mill |
Side Cutting Edge Angle | 0 Degrees |
ANSI Code | M5009.064-B26-09-05 |
Number of Inserts | 9 |
Coolant Fed | Coolant Through |
Max. Speed | 21,400 RPM |
ISO Number | M5009.064-B26-09-05 |
Standards | ISO 6462-A (Hexagon Socket Head Cap Screw) |
Description
Indexable Face Mill, Max. Cutting Dia. 2.9110 in, Arbor Dia. 1 in, Depth of Cut 0.1970 in, ANSI Code M5009.064-B26-09-05, Coolant Fed Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 15 Piece SAE L-Shape Hex Key Set, 12351 (12351)
- SUPERCUT 93.5-inch x 0.5-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (432626)
- MARKAL Railroad Chalk 1" Tip, White, 144PK (80500)
- WRIGHT TOOL 3/4" Drive Impact Extension (6900)
- WALTER Walter - Face Mill M4003 (M4003.102-B38-09-4.5)
- WALTER Indexable Face Mills, unit: inch, M5008.038-B19-08-01 (M5008.038-B19-08-01)
- WALTER Indexable Face Mills, unit: inch, M5008.051-B19-07-01 (M5008.051-B19-07-01)
- WALTER Walter - Face Milling Cutter negativ heptainsert (M3024.102-B31-07-06)
- WALTER Walter - Face Mill M4003 (M4003.019-A19-02-4.5)
- WALTER Walter - Face Mill M4003 (M4003.076-B26-06-6.5)
- OSG Indexable Face Mill (7801015)
- Walter Indexable Tools