Shop All Indexable Face Mills
Walter
Walter - Face Milling Cutter square negative
Mfr # M5009.051-B19-08-05
Zoro # G2915975
product price: $809.99
/ea
Free Shipping & Returns
$809.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth of Cut 0.1970 in
- Overall Length 1-1/2 in
- Standards ISO 6462-A (Hexagon Socket Head Cap Screw)
- Max. Speed 23,900 RPM
- Min. Cutting Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # M5009.051-B19-08-05
- Zoro # G2915975
- Country of Origin China
- Category Indexable Face Mills
Dimensions
Depth of Cut | 0.1970 in |
Overall Length | 1-1/2 in |
Min. Cutting Dia. | 2 in |
Arbor Dia. | 3/4 in |
Hub Outside Dia. | 1-3/4 in |
Max. Cutting Dia. | 2.4110 in |
Details
Item | Indexable Face Mill |
Standards | ISO 6462-A (Hexagon Socket Head Cap Screw) |
Max. Speed | 23,900 RPM |
Side Cutting Edge Angle | 0 Degrees |
ANSI Code | M5009.051-B19-08-05 |
Number of Inserts | 8 |
Coolant Fed | Coolant Through |
ISO Number | M5009.051-B19-08-05 |
Description
Indexable Face Mill, Max. Cutting Dia. 2.4110 in, Arbor Dia. 3/4 in, Depth of Cut 0.1970 in, ANSI Code M5009.051-B19-08-05, Coolant Fed Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Go/No Go Plug Gage Assy, 1/4-28 UNF 2B (301127040)
- PROTO 1/4 in Drive Impact Socket 8 mm Size, Standard Socket, black oxide (J6908MHF)
- STEINEL Reflector Nozzle, Size 14mm (14mm or 5/8in Reflector Tip)
- BOSCH NailKiller Auger, 7/16In x 13In, Tube (NKMT07)
- WALTER Indexable Face Mills, unit: inch, M5008.038-B19-08-01 (M5008.038-B19-08-01)
- WALTER Indexable Face Mills, unit: inch, M5008.038-B19-06-01 (M5008.038-B19-06-01)
- WALTER Walter - Face Mill M4003 (M4003.076-B26-06-6.5)
- WALTER Indexable Face Mills, unit: inch, M5008.026-A26-04-01 (M5008.026-A26-04-01)
- WALTER Indexable Face Mills, unit: inch, M5008.051-B19-07-01 (M5008.051-B19-07-01)
- WALTER Walter - Face Mill M4003 (M4003.064-B26-05-6.5)
- OSG Indexable Face Mill (53100005)
- Walter Indexable Tools