Shop All Indexable Face Mills
Walter
Walter - Face Milling Cutter square negative
Mfr # M5009.031-T28-04-05
Zoro # G2953319
product price: $526.99
/ea
Free Shipping & Returns
$526.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Inserts 4
- Side Cutting Edge Angle 0 Degrees
- Shank Type - Machining Screw On
- Min. Cutting Dia. 1-1/4"
- Connection Size T28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # M5009.031-T28-04-05
- Zoro # G2953319
- Country of Origin Germany
- Category Indexable Face Mills
Dimensions
Min. Cutting Dia. | 1-1/4" |
Connection Size | T28 |
Details
Item | Indexable Square Shoulder End Mill |
Number of Inserts | 4 |
Side Cutting Edge Angle | 0 Degrees |
Shank Type - Machining | Screw On |
Cutting Application | Face Milling |
Description
Indexable Square Shoulder End Mill, Screw On, Connection Size T28
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1030R)
- SUPERIOR STEEL T25 Single End Torx Screwdriver Bits - 1 Inch Long, PK 50 (BT125-50PK)
- PROTO 3/8 in Drive, 7/16" 12 pt SAE Socket, 12 Points (J5014B)
- ESTWING 6.75" Long Precision Pick with Straight Tip (42450-03)
- WALTER Walter - Face Mill M4003 (M4003.102-B38-09-4.5)
- WALTER Walter - Face Mill M4003 (M4003.019-A19-02-4.5)
- WALTER Indexable Face Mills, unit: inch, M5008.019-T18-03-01 (M5008.019-T18-03-01)
- WALTER Walter - Face Mill M4003 (M4003.064-B26-05-6.5)
- WALTER Indexable Face Mills, unit: inch, M5008.038-B19-08-01 (M5008.038-B19-08-01)
- WALTER Indexable Face Mills, unit: inch, M5008.038-B19-06-01 (M5008.038-B19-06-01)
- WALTER Walter - Face Mill M4003 (M4003.076-B26-06-6.5)
- Walter Indexable Tools