Shop All Indexable Face Mills
Walter
Walter - Face Milling Cutter square negative
Mfr # M5009.026-T22-03-05
Zoro # G2951830
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Application Face Milling
- Number of Inserts 3
- Min. Cutting Dia. 1"
- Shank Type - Machining Screw On
- Connection Size T22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # M5009.026-T22-03-05
- Zoro # G2951830
- Country of Origin Germany
- Category Indexable Face Mills
Dimensions
Min. Cutting Dia. | 1" |
Connection Size | T22 |
Details
Item | Indexable Square Shoulder End Mill |
Cutting Application | Face Milling |
Number of Inserts | 3 |
Shank Type - Machining | Screw On |
Side Cutting Edge Angle | 0 Degrees |
Description
Indexable Square Shoulder End Mill, Screw On, Connection Size T22
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12™ FUEL™ 3/8" Cordless Ratchet w/ Battery (2557-20, 48-11-2420)
- ACME AUTOMOTIVE 1/4 Typhoon Pro Blow Gun (TYP2501CS)
- DEWALT 6" 6 TPI Taper Back Bi-Metal Reciprocating Blade for General Purpose Wood Cutting (2 pack) (DW4802-2)
- TEKTON 1/2 Inch Drive Hex/Torx Impact Bit Socket Set, 32-Piece (1/4-3/4 in., 6-19 mm, T30-T70) (SIB92312)
- WALTER Walter - Face Milling Cutter negativ heptainsert (M3024.102-B31-07-06)
- WALTER Indexable Face Mills, unit: inch, M5008.019-T18-03-01 (M5008.019-T18-03-01)
- WALTER Indexable Face Mills, unit: inch, M5008.038-B19-06-01 (M5008.038-B19-06-01)
- WALTER Indexable Face Mills, unit: inch, M5008.051-B19-07-01 (M5008.051-B19-07-01)
- WALTER Walter - Face Mill M4003 (M4003.102-B38-09-4.5)
- WALTER Indexable Face Mills, unit: inch, M5008.026-A26-04-01 (M5008.026-A26-04-01)
- OSG Indexable Face Mill (53100003)
- Walter Indexable Tools