Shop All Indexable Face Mills
Walter
Walter - Face Mill M4003
Mfr # M4003.026-A26-02-6.5
Zoro # G2958386
product price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4.331 in
- Shank Dia. 1 in
- Toolholder Style M4003
- Cutting Application Face Milling
- ISO Number M4003.026-A26-02-6.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # M4003.026-A26-02-6.5
- Zoro # G2958386
- Country of Origin Germany
- Category Indexable Face Mills
Dimensions
Overall Length | 4.331 in |
Shank Dia. | 1 in |
Details
Item | Indexable Chamfer Mill |
Toolholder Style | M4003 |
Cutting Application | Face Milling |
ISO Number | M4003.026-A26-02-6.5 |
ANSI Code | M4003.026-A26-02-6.5 |
Description
Indexable Chamfer Mill, ANSI Code M4003.026-A26-02-6.5, Cutting Application Face Milling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL MEGADORA Tang-Thru Screwdriver No.930 +1 (930P175)
- WERA Screwdriver Set, Slotted/Phillips, 6 pcs (05105650001)
- DEWALT Cordless CombInation Kit, 4.0Ah, DEWALT 20V XR (DCK299M2)
- WRIGHT TOOL 1/2" Drive 45 Geared Teeth Round Ratchet 1/2" Drive Flex Head Ratchet Knu (4430)
- WALTER Indexable Face Mills, unit: inch, M5008.051-B19-07-01 (M5008.051-B19-07-01)
- WALTER Walter - Face Mill M4003 (M4003.102-B38-09-4.5)
- WALTER Walter - Face Mill M4003 (M4003.019-A19-02-4.5)
- WALTER Indexable Face Mills, unit: inch, M5008.038-B19-06-01 (M5008.038-B19-06-01)
- WALTER Walter - Face Milling Cutter negativ heptainsert (M3024.102-B31-07-06)
- WALTER Indexable Face Mills, unit: inch, M5008.038-B19-08-01 (M5008.038-B19-08-01)
- SUMITOMO WEZ Series Indexable Shell Mill 40mm 4 Teeth (WEZ11040RS04)
- Walter Indexable Face Mills