Shop All Indexable Milling Cutters
Walter
Walter - F2010 Cutter
Mfr # F2010.UB.152.Z10.000
Zoro # G2931637
product price: $699.99
/ea
Free Shipping & Returns
$699.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.4210 in
- ISO Number F2010.UB.152.Z10.000
- Features Basic Body, Excellent Surface Quality When Finishing Thanks to Adjustable Runout, High Level of Flexibility Thanks to Replaceable Cartridges and Large Diameter Range, High Metal Removal Rate Even on Low-Performance Machines Due to Soft, with No Cartridges
- Coolant Fed Non-Coolant Through
- ANSI Code F2010.UB.152.Z10.000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # F2010.UB.152.Z10.000
- Zoro # G2931637
- Country of Origin China
- Category Indexable Milling Cutters
Dimensions
Overall Length | 2.4210 in |
Hub Outside Dia. | 4.9680 in |
Details
Item | Indexable Face Mill |
ISO Number | F2010.UB.152.Z10.000 |
Features | Basic Body, Excellent Surface Quality When Finishing Thanks to Adjustable Runout, High Level of Flexibility Thanks to Replaceable Cartridges and Large Diameter Range, High Metal Removal Rate Even on Low-Performance Machines Due to Soft, with No Cartridges |
Coolant Fed | Non-Coolant Through |
ANSI Code | F2010.UB.152.Z10.000 |
Description
Indexable Face Mill, ANSI Code F2010.UB.152.Z10.000, Coolant Fed Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Universal Hand Groover, 6"x3" 1/2"D (CF118PF)
- MAKITA 5" Random Orbit Sander with Case (BO5030K)
- OSG Carbide End Mill, VG441, 5/8 D, 1 5/8 Cut L (VG441-6252)
- URREA Combination Ratchet Wrench, 7/16". (1214CM)
- WALTER Cartridge (F2010 System), FR752M (FR752M)
- WALTER Indexable Square Shoulder End Mill, 1.500" Cutter Dia, 4 Inserts, 0.4610 in Cut Depth, F4042 Series (F4042.UZ31.038.Z04.11)
- WALTER Walter - Shoulder Miling Cutter LN09 (F5041.UZ26.026.Z03.08)
- WALTER Indexable Face Mill, 3" Cutter Dia, 6 Inserts, 4.00mm Cut Depth, F4080 Series (F4080.UB26.076DC.Z06.04)
- WALTER Indexable Face Mill, 1.606" Cutter Dia, 6 Inserts, 0.1970 in Cut Depth, F2334 Series (F2334.UB.051.Z06.05)
- WALTER Walter - Shoulder Milling Cutter (M5130.026-W26-05-05)
- WALTER Indexable Square Shoulder End Mill, 1.575" Cutter Dia, 5 Inserts, 11.70mm Cut Depth, F4042 Series (F4042.Z32.040.Z05.11)
- Walter Indexable Milling Cutters