Shop All Indexable Insert Drills
Walter
Walter - Drill with Symmetric Inserts
Mfr # D4140.05-15.00A15-B
Zoro # G2952269
product price: $456.99
/ea
Free Shipping & Returns
$456.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. Measurement System Inch
- Depth x Dia. Ratio 5xD
- Max. Drilling Depth 3.0710"
- Toolholder Style D4140
- ANSI Code D4140.05-15.00A15-B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # D4140.05-15.00A15-B
- Zoro # G2952269
- Country of Origin Austria
- Category Indexable Insert Drills
Dimensions
Shank Dia. Measurement System | Inch |
Depth x Dia. Ratio | 5xD |
Max. Drilling Depth | 3.0710" |
Min. Drill Dia. | 0.5910" |
Shank Dia. | 5/8" |
Overall Length | 6.2200" |
Shank Length | 1.8900" |
Flute Length | 3.5433" |
Details
Item | Modular Drill Bit for General Drilling |
Toolholder Style | D4140 |
ANSI Code | D4140.05-15.00A15-B |
ISO Number | D4140.05-15.00A15-B |
Description
Modular Drill Bit for General Drilling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 9-in-1 Square Drive Multi-bit Driver (48-22-2132)
- MILWAUKEE TOOL 1/2 in, 18V DC Cordless Drill, Battery Included (2606-22CT / 48-11-1820)
- MOODY TOOL Super Tool Set, 28 Pc (58-0153)
- YMW TAPS Straight Flute Hand Tap , Plug , 4 Flutes, UNC (TSU04N3NEB5)
- WALTER High Performance Indexable Drills, Unit of Measure: Metric, D4140-05-1 (D4140-05-18.00A20-D)
- WALTER Replaceable tip Point drills, D4140-10-18.00F20-D, 10 xDc, Coolant st (D4140-10-18.00F20-D)
- WALTER High Performance Indexable Drills (D4120.04-23.80F31-P43)
- WALTER Replaceable tip Point drills, D4140-03-16.00F20-C, 3 xDc, Coolant sty (D4140-03-16.00F20-C)
- WALTER High Performance Indexable Drills, Unit of Measure: Inch, D4140.07-18. (D4140.07-18.00A19-D)
- KYOCERA Indexable Insert Drill, S25DRV210M306, 21.00mm Drill Dia, 3xD (S25DRV210M306)
- SOWA INDEXABLE CUTTING TOOLS CTD14R225D 14mm Combo Turning Drilling Tool (147698)
- Walter Indexable Tools