Shop All Indexable Insert Drills
Walter
Walter - Drill with Symmetric Inserts
Mfr # D4140.03-13.00A15-A
Zoro # G2909395
product price: $367.99
/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Length 2.0472"
- Max. Drilling Depth 1.6140"
- ISO Number D4140.03-13.00A15-A
- Shank Dia. 5/8"
- Toolholder Style D4140
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # D4140.03-13.00A15-A
- Zoro # G2909395
- Country of Origin China
- Category Indexable Insert Drills
Dimensions
Flute Length | 2.0472" |
Max. Drilling Depth | 1.6140" |
Shank Dia. | 5/8" |
Shank Length | 1.8900" |
Shank Dia. Measurement System | Inch |
Min. Drill Dia. | 0.5120" |
Overall Length | 4.7240" |
Depth x Dia. Ratio | 3xD |
Details
Item | Modular Drill Bit for General Drilling |
ISO Number | D4140.03-13.00A15-A |
Toolholder Style | D4140 |
ANSI Code | D4140.03-13.00A15-A |
Description
Modular Drill Bit for General Drilling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, SAE, 9/16in Size (1EYH4)
- S & W MANUFACTURING Knrl Ctrl Knob, Solid Hub, 1" dia., 3/4" (SCK-100)
- DRILL AMERICA m42x4.5 HSS Metric Hand Tap (DWTSMT42X4.5)
- STECK MANUFACTURING Al Skin Zipper2,21896 (STC21896)
- WALTER Replaceable tip Point drills, D4140-10-18.00F20-D, 10 xDc, Coolant st (D4140-10-18.00F20-D)
- WALTER Walter - Drill with Symmetric Inserts (D4140.03-21.00F19-E)
- WALTER High Performance Indexable Drills (D4120.04-23.80F31-P43)
- WALTER High Performance Indexable Drills, Unit of Measure: Metric, D4140-05-1 (D4140-05-18.00A20-D)
- WALTER Replaceable tip Point drills, D4140-03-16.00F20-C, 3 xDc, Coolant sty (D4140-03-16.00F20-C)
- WALTER High Performance Indexable Drills, Unit of Measure: Inch, D4140.07-18. (D4140.07-18.00A19-D)
- TUNGALOY Inserted Solid Drill Head, DMP155 AH, PK2 (6863070)
- Walter Indexable Tools