Shop All Indexable Insert Drills
Walter
Walter - Drill with Symmetric Inserts
Mfr # D4140.03-12.00A15-A
Zoro # G2910278
product price: $372.99
/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. Measurement System Inch
- Toolholder Style D4140
- Min. Drill Dia. 0.4720"
- Flute Length 1.8898"
- ISO Number D4140.03-12.00A15-A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # D4140.03-12.00A15-A
- Zoro # G2910278
- Country of Origin China
- Category Indexable Insert Drills
Dimensions
Shank Dia. Measurement System | Inch |
Min. Drill Dia. | 0.4720" |
Flute Length | 1.8898" |
Shank Length | 1.8900" |
Max. Drilling Depth | 1.4960" |
Overall Length | 4.5670" |
Shank Dia. | 5/8" |
Depth x Dia. Ratio | 3xD |
Details
Item | Modular Drill Bit for General Drilling |
Toolholder Style | D4140 |
ISO Number | D4140.03-12.00A15-A |
ANSI Code | D4140.03-12.00A15-A |
Description
Modular Drill Bit for General Drilling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Ball Knob, 1/2-13 Thread Size, 1.75"L, Steel (GN8C----B7-L-21)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.360" Tip L (LBR-SS7132)
- MAKITA SAW CIRCULAR 7-1/4" (MPHS7600)
- PROTO 1/4 in Drive, 4mm Hex Metric Socket, 6 Points (J4704M)
- WALTER Replaceable tip Point drills, D4140-03-16.00F20-C, 3 xDc, Coolant sty (D4140-03-16.00F20-C)
- WALTER High Performance Indexable Drills, Unit of Measure: Metric, D4140-05-1 (D4140-05-18.00A20-D)
- WALTER High Performance Indexable Drills, Unit of Measure: Inch, D4140.03-20. (D4140.03-20.00A19-E)
- WALTER Walter - Drill with Symmetric Inserts (D4140.05-12.00F15-A)
- WALTER Walter - Drill with Symmetric Inserts (D4140.03-21.00F19-E)
- WALTER High Performance Indexable Drills, Unit of Measure: Inch, D4140.07-18. (D4140.07-18.00A19-D)
- KYOCERA S100DRZ1125225010G (S100DRZ1125225010G)
- Walter Indexable Tools