Shop All Indexable Milling Cutters
Walter
Walter - Cartridge (Boring)
Mfr # EB621.WC04
Zoro # G2916919
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Size 04..
- For Use With Digital Precision Boring Heads
- Insert Clearance Angle 7 Degrees
- Cutting Application Boring, Precision Boring Tools
- Insert Shape Trigon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # EB621.WC04
- Zoro # G2916919
- Country of Origin Germany
- Category Indexable Milling Cutters
Dimensions
Insert Size | 04.. |
Details
Item | Cartridge |
For Use With | Digital Precision Boring Heads |
Insert Clearance Angle | 7 Degrees |
Cutting Application | Boring, Precision Boring Tools |
Insert Shape | Trigon |
Insert Style | WC.. |
ISO Number | EB621.WC04 |
Description
Cartridge
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Insulated Precision Tweezers, Smooth Tip (92 27 61)
- GEARWRENCH 9mm x 12mm Open End Interchangeable Head 13mm (89496)
- URREA Steel octogonal sledge hammer 2Lb with 16" handle (1433EG)
- WILLIAMS Williams Flexible Spring Claw (40159)
- WALTER Cartridge (F2010 System), FR752M (FR752M)
- WALTER Walter - Shoulder Miling Cutter LN09 (F5041.UZ26.026.Z03.08)
- WALTER Walter - MININOVEX (F4042.UB26.064.Z06.15)
- WALTER Walter - Shoulder Miling Cutter LN09 (F5041.B22.050.Z07.08)
- WALTER Ball Nose Cutter F2239.N6.063.Z01.84 (F2239.N6.063.Z01.84)
- WALTER Indexable Square Shoulder End Mill, 0.750" Cutter Dia, 3 Inserts, 10.00mm Cut Depth, F4042R Series (F4042R.UT18.019.Z03.10)
- WALTER Indexable Square Shoulder End Mill, 1.500" Cutter Dia, 4 Inserts, 0.4610 in Cut Depth, F4042 Series (F4042.UZ31.038.Z04.11)
- Walter Milling Cutters