Shop All Indexable Milling Cutters
Walter
Walter - Cartridge (Boring)
Mfr # EB535.CC06
Zoro # G2930578
Free Shipping & Returns
$474.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape 80 Degrees Diamond
- ISO Number EB535.CC06
- For Use With Precision Boring Heads
- Insert Style CC..
- Cutting Application Boring, Precision Boring Tools
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # EB535.CC06
- Zoro # G2930578
- Country of Origin Switzerland
- Category Indexable Milling Cutters
Details
Item | Cartridge |
Insert Shape | 80 Degrees Diamond |
ISO Number | EB535.CC06 |
For Use With | Precision Boring Heads |
Insert Style | CC.. |
Cutting Application | Boring, Precision Boring Tools |
Insert Clearance Angle | 7 Degrees |
Description
Cartridge
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPRO 814 Prolaser Set-A-Shelf -36" Set & Match Ruler w/Laser (814)
- MITUTOYO Gage Block, 1/64" L, 3/8" H, Steel, ASME 0 (611310-531)
- DRILL AMERICA #7 HSS Spiral Flute Taper Pin Reamer (DWRRTPS7)
- URREA 12-Point Blanck Offset Striking Wrench, 1-7/16"opening size. (2623SW)
- WALTER Indexable Square Shoulder End Mill, 1.500" Cutter Dia, 4 Inserts, 0.4610 in Cut Depth, F4042 Series (F4042.UZ31.038.Z04.11)
- WALTER Walter - MININOVEX (F4042.UB19.051.Z03.15)
- WALTER Indexable Face Mill, 3.150" Cutter Dia, 4 Inserts, 16.00mm Cut Depth, F4153 Series (F4153.BN22.080.Z04.10R)
- WALTER Ball Nose Cutter F2239.N6.063.Z01.84 (F2239.N6.063.Z01.84)
- WALTER Walter - MININOVEX (F4042.UB26.064.Z06.15)
- WALTER Indexable Square Shoulder End Mill, 1.000" Cutter Dia, 2 Inserts, 0.5910 in Cut Depth, F4042 Series (F4042.UW26.026.Z02.15)
- WALTER Indexable Square Shoulder End Mill, 0.750" Cutter Dia, 3 Inserts, 10.00mm Cut Depth, F4042R Series (F4042R.UT18.019.Z03.10)
- Walter Indexable Milling Cutters