Shop All Indexable Milling Cutters
Walter
Walter - Cartridge (Boring)
Mfr # EB534.CC06
Zoro # G2928539
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Clearance Angle 7 Degrees
- Cutting Application Boring, Precision Boring Tools
- For Use With Precision Boring Heads
- Insert Style CC..
- ISO Number EB534.CC06
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # EB534.CC06
- Zoro # G2928539
- Country of Origin Switzerland
- Category Indexable Milling Cutters
Details
Item | Cartridge |
Insert Clearance Angle | 7 Degrees |
Cutting Application | Boring, Precision Boring Tools |
For Use With | Precision Boring Heads |
Insert Style | CC.. |
ISO Number | EB534.CC06 |
Insert Shape | 80 Degrees Diamond |
Description
Cartridge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Collet Cone 1/4" F/GD0601 (MP763625-8)
- POLYVANCE FORMERLY URETHANE SUPPLY CO Hot Spot Stapler (6204)
- MAYHEW STEEL PRODUCTS PUNCH PILOT PUNCH 12 pc SET (MY62254)
- OSG 7/8" HSS Black/Gold 130 Deg. Jobber Length Drill Bit (17875008)
- WALTER Indexable Square Shoulder End Mill, 1.500" Cutter Dia, 4 Inserts, 0.4610 in Cut Depth, F4042 Series (F4042.UZ31.038.Z04.11)
- WALTER Walter - Cartridge (Boring) (FR738P-5)
- WALTER Indexable Face Mill, 4" Cutter Dia, 7 Inserts, 4.00mm Cut Depth, F4080 Series (F4080.UB38.102DC.Z07.04)
- WALTER Cartridge (F2010 System), FR752M (FR752M)
- WALTER Indexable Face Mill, 2" Cutter Dia, 6 Inserts, 0.3940 in Cut Depth, F4042R Series (F4042R.UB19.051.Z06.10)
- WALTER Walter - Cartridge (Boring) (EB110)
- FREUD Backcutter for 2+2 Advnc Cutter Design f (UC230-IC)
- Walter Milling Cutters