Shop All Indexable Milling Cutters
Walter
Walter - Cartridge (Boring)
Mfr # EB530.CC06
Zoro # G2927227
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Style CC..
- Cutting Application Boring, Precision Boring Tools
- Insert Clearance Angle 7 Degrees
- ISO Number EB530.CC06
- Insert Shape 80 Degrees Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # EB530.CC06
- Zoro # G2927227
- Country of Origin Switzerland
- Category Indexable Milling Cutters
Details
Item | Cartridge |
Insert Style | CC.. |
Cutting Application | Boring, Precision Boring Tools |
Insert Clearance Angle | 7 Degrees |
ISO Number | EB530.CC06 |
Insert Shape | 80 Degrees Diamond |
For Use With | Precision Boring Heads |
Description
Cartridge
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 0 10-32X20, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0005.05011A1X20)
- FEIN Sandpaper Dustfree Triangle Hook And Loo (63717111014)
- KO-KEN Ratcheting Ring Wrench 12x14mm 6 Point 145mm, Reversible (103KM-12X14)
- SIMONDS Round Handle Needle File, Round, #0 (83530000)
- WALTER Indexable Face Mill, 2" Cutter Dia, 6 Inserts, 0.3940 in Cut Depth, F4042R Series (F4042R.UB19.051.Z06.10)
- WALTER Indexable Face Mill, 4" Cutter Dia, 7 Inserts, 4.00mm Cut Depth, F4080 Series (F4080.UB38.102DC.Z07.04)
- WALTER Assembly Parts and Accessories, Cartridge for F2010, FR757M (FR757M)
- WALTER Indexable Face Mill, 1.606" Cutter Dia, 6 Inserts, 0.1970 in Cut Depth, F2334 Series (F2334.UB.051.Z06.05)
- WALTER Indexable Face Mill, 3.150" Cutter Dia, 4 Inserts, 16.00mm Cut Depth, F4153 Series (F4153.BN22.080.Z04.10R)
- WALTER Walter - Cartridge (Boring) (EB347.WC04)
- QIC TOOLS 2-1/2in Spoilboard, Fly Cutter 1/2in SH (IR1.250.50)
- Walter Milling Cutters