Shop All Indexable Milling Cutters
Walter
Walter - Cartridge (Boring)
Mfr # EB529.CC06
Zoro # G2927455
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ISO Number EB529.CC06
- For Use With Precision Boring Heads
- Insert Clearance Angle 7 Degrees
- Cutting Application Boring, Precision Boring Tools
- Insert Shape 80 Degrees Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # EB529.CC06
- Zoro # G2927455
- Country of Origin Switzerland
- Category Indexable Milling Cutters
Details
Item | Cartridge |
ISO Number | EB529.CC06 |
For Use With | Precision Boring Heads |
Insert Clearance Angle | 7 Degrees |
Cutting Application | Boring, Precision Boring Tools |
Insert Shape | 80 Degrees Diamond |
Insert Style | CC.. |
Description
Cartridge
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 5/8"-11 6-Slot Core Bit Adapter (48-17-6002)
- CAPRI TOOLS Professional Portable Wire Stripper (CP20013)
- MILWAUKEE TOOL 25mm Metric Ratcheting Combination Wrench (45-96-9325)
- TOOLPRO Oil Tanned Top Grain 3 PocketNail Bag (TP70583)
- WALTER Walter - MININOVEX (F4042.UB19.051.Z03.15)
- WALTER Walter - Shoulder Miling Cutter LN09 (F5041.B22.050.Z07.08)
- WALTER Walter - Cartridge (Boring) (EB347.WC04)
- WALTER Walter - Ramping Cutter (M2131.031-A26-03-15-L)
- WALTER Indexable Square Shoulder End Mill, 1.000" Cutter Dia, 2 Inserts, 0.5910 in Cut Depth, F4042 Series (F4042.UW26.026.Z02.15)
- WALTER Indexable Face Mill, 9 Inserts, 0.63 in Cut Depth (M3016-200-B60-09-16)
- WALTER Indexable Face Mill, 1.606" Cutter Dia, 6 Inserts, 0.1970 in Cut Depth, F2334 Series (F2334.UB.051.Z06.05)
- Walter Milling Cutters