Shop All Indexable Milling Cutters
Walter
Walter - Cartridge (Boring)
Mfr # EB526.CP05
Zoro # G2928566
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ISO Number EB526.CP05
- Insert Shape 80 Degrees Diamond
- Cutting Application Boring, Precision Boring Tools
- Insert Clearance Angle 11 Degrees
- For Use With Precision Boring Heads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # EB526.CP05
- Zoro # G2928566
- Country of Origin Switzerland
- Category Indexable Milling Cutters
Details
Item | Cartridge |
ISO Number | EB526.CP05 |
Insert Shape | 80 Degrees Diamond |
Cutting Application | Boring, Precision Boring Tools |
Insert Clearance Angle | 11 Degrees |
For Use With | Precision Boring Heads |
Insert Style | CP.. |
Description
Cartridge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4240)
- S & W MANUFACTURING Toggle Pad, Smooth, 3/4-10" (SP-6S)
- MILWAUKEE TOOL 3/8" x 18" Bellhanger Bit (48-13-7237)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TN TiN 3/16"x3/8"x7/16"x2-3/8" (C41551)
- WALTER Cartridge (F2010 System), FR752M (FR752M)
- WALTER Walter - MININOVEX (F4042.UB19.051.Z03.15)
- WALTER Walter - Cartridge (Boring) (EB347.WC04)
- WALTER Indexable Square Shoulder End Mill, 0.750" Cutter Dia, 3 Inserts, 10.00mm Cut Depth, F4042R Series (F4042R.UT18.019.Z03.10)
- WALTER Indexable Face Mill, 3.150" Cutter Dia, 4 Inserts, 16.00mm Cut Depth, F4153 Series (F4153.BN22.080.Z04.10R)
- WALTER Indexable Square Shoulder End Mill, 1.000" Cutter Dia, 2 Inserts, 0.5910 in Cut Depth, F4042 Series (F4042.UW26.026.Z02.15)
- FREUD Advanced 2+2 Cutter Design for 5/8" Stoc (UC200-IC)
- Walter Indexable Milling Cutters