Shop All Indexable Milling Cutters
Walter
Walter - Cartridge (Boring)
Mfr # EB525.CP05
Zoro # G2929975
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Clearance Angle 11 Degrees
- ISO Number EB525.CP05
- Cutting Application Boring, Precision Boring Tools
- Insert Shape 80 Degrees Diamond
- For Use With Precision Boring Heads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # EB525.CP05
- Zoro # G2929975
- Country of Origin Switzerland
- Category Indexable Milling Cutters
Details
Item | Cartridge |
Insert Clearance Angle | 11 Degrees |
ISO Number | EB525.CP05 |
Cutting Application | Boring, Precision Boring Tools |
Insert Shape | 80 Degrees Diamond |
For Use With | Precision Boring Heads |
Insert Style | CP.. |
Description
Cartridge
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAREX Table Attachment X-Y (LEX100)
- DRILL AMERICA 7/16"-27 HSS Plug Hand Tap (DWTST7/16-27P)
- DIABLO Diamond Segmented Turbo Rim Masonry Cut- (DMADST1200)
- LARSEN SUPPLY CO Larsen Supply 225154 0.75 ft. x 1429 in. non-Stick Thread Tape - Blue (225154)
- WALTER Indexable Face Mill, 3.150" Cutter Dia, 4 Inserts, 16.00mm Cut Depth, F4153 Series (F4153.BN22.080.Z04.10R)
- WALTER Walter - MININOVEX (F4042.UB26.064.Z06.15)
- WALTER Walter - Shoulder Milling Cutter (M5130.026-W26-05-05)
- WALTER Indexable Profiling End Mill, 1.500" Cutter Dia, 2 Inserts, 1.2200 in Cut Depth, F2339 Series (F2339.UW38.038.Z02.31)
- WALTER Indexable Square Shoulder End Mill, 1.260" Cutter Dia, 37.00mm Cut Depth, F4038 Series (F4038.W32.032.Z03.37)
- WALTER Indexable Face Mill, 1.606" Cutter Dia, 6 Inserts, 0.1970 in Cut Depth, F2334 Series (F2334.UB.051.Z06.05)
- WALTER Indexable Face Mill, 3" Cutter Dia, 6 Inserts, 4.00mm Cut Depth, F4080 Series (F4080.UB26.076DC.Z06.04)
- Walter Indexable Milling Cutters