Shop All Indexable Milling Cutters
Walter
Walter - Cartridge (Boring)
Mfr # EB523.CP05
Zoro # G2923115
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Style CP..
- Insert Clearance Angle 11 Degrees
- For Use With Precision Boring Heads
- Cutting Application Boring, Precision Boring Tools
- ISO Number EB523.CP05
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # EB523.CP05
- Zoro # G2923115
- Country of Origin Switzerland
- Category Indexable Milling Cutters
Details
Item | Cartridge |
Insert Style | CP.. |
Insert Clearance Angle | 11 Degrees |
For Use With | Precision Boring Heads |
Cutting Application | Boring, Precision Boring Tools |
ISO Number | EB523.CP05 |
Insert Shape | 80 Degrees Diamond |
Description
Cartridge
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNKUT 1764 Fractional Mechanics Length Step Point Drill Bit (KNKKK10-17-64)
- POWERBUILT 3/8&1/2 Dual Drive Torque Wrench (10-150Ft) (944001)
- WESTWARD Wrench, Combination, Metric, 11-7/16" L. (54PN62)
- GEDORE Torx(R) Flag Handle Star Key, T25 Tip Size, 5 29/32 in Long (2142 TX T25)
- WALTER Cartridge (F2010 System), FR752M (FR752M)
- WALTER Walter - Shoulder Milling Cutter (M5130.026-W26-05-05)
- WALTER Indexable Face Mill, 3" Cutter Dia, 6 Inserts, 4.00mm Cut Depth, F4080 Series (F4080.UB26.076DC.Z06.04)
- WALTER Ball Nose Cutter F2239.N6.063.Z01.53 (F2239.N6.063.Z01.53)
- WALTER Indexable Square Shoulder End Mill, 0.750" Cutter Dia, 3 Inserts, 10.00mm Cut Depth, F4042R Series (F4042R.UT18.019.Z03.10)
- WALTER Indexable Square Shoulder End Mill, 1.500" Cutter Dia, 4 Inserts, 0.4610 in Cut Depth, F4042 Series (F4042.UZ31.038.Z04.11)
- SUMITOMO ANXA16125RS22 (2S00558)
- Walter Milling Cutters