Shop All Indexable Milling Cutters
Walter
Walter - Cartridge (Boring)
Mfr # EB403.CC06
Zoro # G2923815
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ISO Number EB403.CC06
- Insert Shape 80 Degrees Diamond
- Cutting Application Boring, Precision Boring Tools
- Insert Clearance Angle 7 Degrees
- Insert Style CC..
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # EB403.CC06
- Zoro # G2923815
- Country of Origin Germany
- Category Indexable Milling Cutters
Details
Item | Cartridge |
ISO Number | EB403.CC06 |
Insert Shape | 80 Degrees Diamond |
Cutting Application | Boring, Precision Boring Tools |
Insert Clearance Angle | 7 Degrees |
Insert Style | CC.. |
Description
Cartridge
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Drill Accessories, 2-5/8"x4-3/4 (DWAPVCBLD)
- CAPRI TOOLS 1/2 in. Drive Fine 90-Tooth Extra Long Ratchet, Ergonomic Soft Grip (CP90S12L)
- KLEIN TOOLS Chicago® Grip Coated Guy Wire with Chain (16845CAT)
- DIABLO 5/8"x8"x13" SDS-Max 4-Cutter Full Carbide Head Hammer Bit (DMAMX1090)
- WALTER Walter - Shoulder Miling Cutter LN09 (F5041.B22.050.Z07.08)
- WALTER Indexable Face Mill, 3" Cutter Dia, 6 Inserts, 4.00mm Cut Depth, F4080 Series (F4080.UB26.076DC.Z06.04)
- WALTER Indexable Square Shoulder End Mill, 0.750" Cutter Dia, 3 Inserts, 10.00mm Cut Depth, F4042R Series (F4042R.UT18.019.Z03.10)
- WALTER Walter - Shoulder Miling Cutter LN09 (F5041.UZ26.026.Z03.08)
- WALTER Ball Nose Cutter F2239.N5.050.Z01.77 (F2239.N5.050.Z01.77)
- WALTER Walter - MININOVEX (F4042.UB26.064.Z06.15)
- WALTER Walter - Cartridge (Boring) (EB347.WC04)
- Walter Indexable Milling Cutters