Shop All Indexable Milling Cutters
Walter
Walter - Cartridge (Boring)
Mfr # EB401.CC06
Zoro # G2927184
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ISO Number EB401.CC06
- Insert Style CC..
- Insert Clearance Angle 7 Degrees
- Insert Shape 80 Degrees Diamond
- Cutting Application Boring, Precision Boring Tools
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # EB401.CC06
- Zoro # G2927184
- Country of Origin Germany
- Category Indexable Milling Cutters
Details
Item | Cartridge |
ISO Number | EB401.CC06 |
Insert Style | CC.. |
Insert Clearance Angle | 7 Degrees |
Insert Shape | 80 Degrees Diamond |
Cutting Application | Boring, Precision Boring Tools |
Description
Cartridge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 5 lb. Soft-Face Dead Blow Sledge Hammer, 20 in L, 2 3/4 in Face Dia., Steel, Red (57-550)
- MILWAUKEE TOOL SHOCKWAVE Lineman's 6 Point 9/16 in. and 3/4 in. 2-in-1 Socket (49-66-5111)
- BETA T-Handle Wrench, Male, 1/4" (009510758)
- MORSE Hole Cutter, Metal, Saw Diameter 2-1/4 in. (CTD36)
- WALTER Walter - Cartridge (Boring) (FR738P-5)
- WALTER Cartridge for F2010, FR729M, lead angle 15 degrees, cutting direction (FR729M)
- WALTER Walter - MININOVEX (F4042.UB19.051.Z03.15)
- WALTER Walter - Shoulder Miling Cutter LN09 (F5041.B22.050.Z07.08)
- WALTER Assembly Parts and Accessories, Cartridge for F2010, FR757M (FR757M)
- WALTER Walter - Shoulder Miling Cutter LN09 (F5041.UZ26.026.Z03.08)
- SUMITOMO ANXA16125RS22 (2S00558)
- Walter Milling Cutters