Shop All Indexable Milling Cutters
Walter
Walter - Cartridge (Boring)
Mfr # EB349.WC05
Zoro # G2924165
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Trigon
- Cutting Application Boring, Precision Boring Tools
- For Use With Precision Boring Heads
- Insert Style WC..
- ISO Number EB349.WC05
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # EB349.WC05
- Zoro # G2924165
- Country of Origin Switzerland
- Category Indexable Milling Cutters
Details
Item | Cartridge |
Insert Shape | Trigon |
Cutting Application | Boring, Precision Boring Tools |
For Use With | Precision Boring Heads |
Insert Style | WC.. |
ISO Number | EB349.WC05 |
Insert Clearance Angle | 7 Degrees |
Description
Cartridge
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Center Gage, Steel (4810-55)
- DIABLO 15/16"x7-1/2" Auger Bit (DAG1120)
- POWERBUILT 3/8" Drive 5Mm Hex Bit Socket (640347)
- STANLEY ENGINEERED FASTENING Non-Captive Prewinder, Steel, 10-32 (2299-3)
- WALTER Indexable Face Mill, 1.606" Cutter Dia, 6 Inserts, 0.1970 in Cut Depth, F2334 Series (F2334.UB.051.Z06.05)
- WALTER Cartridge for F2010, FR729M, lead angle 15 degrees, cutting direction (FR729M)
- WALTER Indexable Square Shoulder End Mill, 1.260" Cutter Dia, 37.00mm Cut Depth, F4038 Series (F4038.W32.032.Z03.37)
- WALTER Walter - Shoulder Miling Cutter LN09 (F5041.B22.050.Z07.08)
- WALTER Walter - Ramping Cutter (M2131.031-A26-03-15-L)
- WALTER Indexable Face Mill, 2" Cutter Dia, 6 Inserts, 0.3940 in Cut Depth, F4042R Series (F4042R.UB19.051.Z06.10)
- HHIP 1/4 X 2-1/2 X 1" CONVEX MILLING CUTTER (2006-0427)
- Walter Milling Cutters