Shop All Indexable Milling Cutters
Walter
Walter - Cartridge (Boring)
Mfr # EB341.WC03
Zoro # G2920884
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Style WC..
- Cutting Application Boring, Precision Boring Tools
- For Use With Precision Boring Heads
- ISO Number EB341.WC03
- Insert Shape Trigon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # EB341.WC03
- Zoro # G2920884
- Country of Origin Switzerland
- Category Indexable Milling Cutters
Details
Item | Cartridge |
Insert Style | WC.. |
Cutting Application | Boring, Precision Boring Tools |
For Use With | Precision Boring Heads |
ISO Number | EB341.WC03 |
Insert Shape | Trigon |
Insert Clearance Angle | 7 Degrees |
Description
Cartridge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Cordless Combination Kit, 2 Tools, 12VDC (GXL18V-233B25)
- CRESCENT 1-1/4" x 35' Shockforce Nite Eye™ G2 Magnetic Tape Measure (LM1235B-02)
- MITUTOYO Digital Micrometer, Deep Throat, 1", SPC (389-351-30)
- ABC HAMMERS 12 lb. Brass Hammer with 33" Fiberglass Handle (ABC12BF)
- WALTER Walter - MININOVEX (F4042.UB26.064.Z06.15)
- WALTER Walter - Ramping Cutter (M2331-050-H80F-04-15-MA)
- WALTER Walter - Shoulder Miling Cutter LN09 (F5041.UZ26.026.Z03.08)
- WALTER Walter - Cartridge (Boring) (FR738P-5)
- WALTER Indexable Square Shoulder End Mill, 1.000" Cutter Dia, 2 Inserts, 0.5910 in Cut Depth, F4042 Series (F4042.UW26.026.Z02.15)
- WALTER Indexable Square Shoulder End Mill, 0.750" Cutter Dia, 3 Inserts, 10.00mm Cut Depth, F4042R Series (F4042R.UT18.019.Z03.10)
- WALTER Walter - Shoulder Miling Cutter LN09 (F5041.B22.050.Z07.08)
- Walter Milling Cutters