Shop All Indexable Milling Cutters
Walter
Walter - Cartridge (Boring)
Mfr # EB329.CC06
Zoro # G2927464
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape 80 Degrees Diamond
- ISO Number EB329.CC06
- Cutting Application Boring, Precision Boring Tools
- For Use With Precision Boring Heads
- Insert Clearance Angle 7 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # EB329.CC06
- Zoro # G2927464
- Country of Origin Switzerland
- Category Indexable Milling Cutters
Details
Item | Cartridge |
Insert Shape | 80 Degrees Diamond |
ISO Number | EB329.CC06 |
Cutting Application | Boring, Precision Boring Tools |
For Use With | Precision Boring Heads |
Insert Clearance Angle | 7 Degrees |
Insert Style | CC.. |
Description
Cartridge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer Sets, 1/16In- 1/2In, 15pc (11V298)
- MILWAUKEE TOOL M12 Led Stick Light Accessory Rare Earth Magnet (49-24-2351)
- GREENLEE Punch Driver Kit, 18.0V, Li-Ion, Cordless (LS100X11SS)
- KLEIN TOOLS Multi-Bit Screwdriver / Nut Driver, 5-in-1, Phillips, Slotted Bits (32476)
- WALTER Walter - Shoulder Miling Cutter LN09 (F5041.UZ26.026.Z03.08)
- WALTER Indexable Face Mill, 3.150" Cutter Dia, 4 Inserts, 16.00mm Cut Depth, F4153 Series (F4153.BN22.080.Z04.10R)
- WALTER Cartridge (F2010 System), FR752M (FR752M)
- WALTER Walter - MININOVEX (F4042.UB19.051.Z03.15)
- WALTER Assembly Parts and Accessories, Cartridge for F2010, FR757M (FR757M)
- WALTER Indexable Face Mill, 3" Cutter Dia, 7 Inserts, 10.00mm Cut Depth, F4048 Series (F4048.UB26.076.Z07.10)
- HHIP 10P 4 20 Degree Gear Cutter (2040-1047)
- Walter Indexable Milling Cutters