Shop All Indexable Milling Cutters
Walter
Walter - Cartridge (Boring)
Mfr # EB327.CC06
Zoro # G2927245
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Style CC..
- ISO Number EB327.CC06
- Cutting Application Boring, Precision Boring Tools
- For Use With Precision Boring Heads
- Insert Shape 80 Degrees Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # EB327.CC06
- Zoro # G2927245
- Country of Origin Switzerland
- Category Indexable Milling Cutters
Details
Item | Cartridge |
Insert Style | CC.. |
ISO Number | EB327.CC06 |
Cutting Application | Boring, Precision Boring Tools |
For Use With | Precision Boring Heads |
Insert Shape | 80 Degrees Diamond |
Insert Clearance Angle | 7 Degrees |
Description
Cartridge
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 13-516 Featheredge, Aluminum 10 Foot (13-516)
- BONDHUS 8 Piece Metric T-Shape Hex Key Set, 15387 (15387)
- CARLISLE FOODSERVICE Plastic Handheld Scraper 3", Tan (40230EC25)
- KEO Keyseat Cutter, HSS, 1 1/8 In, #809, STR (68090)
- WALTER Indexable Profiling End Mill, 1.500" Cutter Dia, 2 Inserts, 1.2200 in Cut Depth, F2339 Series (F2339.UW38.038.Z02.31)
- WALTER Indexable Face Mill, 2" Cutter Dia, 6 Inserts, 0.3940 in Cut Depth, F4042R Series (F4042R.UB19.051.Z06.10)
- WALTER Walter - Shoulder Miling Cutter LN09 (F5041.B22.050.Z07.08)
- WALTER Walter - Shoulder Miling Cutter LN09 (F5041.UZ26.026.Z03.08)
- WALTER Indexable Face Mill, 3" Cutter Dia, 6 Inserts, 4.00mm Cut Depth, F4080 Series (F4080.UB26.076DC.Z06.04)
- WALTER Indexable Square Shoulder End Mill, 0.750" Cutter Dia, 3 Inserts, 10.00mm Cut Depth, F4042R Series (F4042R.UT18.019.Z03.10)
- HHIP 48P 4 145 Degree Gear Cutter (2041-4842)
- Walter Milling Cutters