Shop All Indexable Milling Cutters
Walter
Walter - Cartridge (Boring)
Mfr # EB325.CP05
Zoro # G2955044
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Application Boring, Precision Boring Tools
- Insert Shape 80 Degrees Diamond
- For Use With Precision Boring Heads
- Insert Style CP..
- ISO Number EB325.CP05
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # EB325.CP05
- Zoro # G2955044
- Country of Origin Switzerland
- Category Indexable Milling Cutters
Details
Item | Cartridge |
Cutting Application | Boring, Precision Boring Tools |
Insert Shape | 80 Degrees Diamond |
For Use With | Precision Boring Heads |
Insert Style | CP.. |
ISO Number | EB325.CP05 |
Insert Clearance Angle | 11 Degrees |
Description
Cartridge
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEVER Safety Recessed 5 3/4 in L, 10 PK (KCJ-2G)
- DOTCO Grinder, 1/4 Ergo 3Hp 34,000R (12L1001-36RT)
- EAZYPOWER Hanger Bolt Driver, 1/4-20 (81291)
- DYNABRADE Coaxial, Vacuum Hose Assembly (94941)
- WALTER Ball Nose Cutter F2239.N6.063.Z01.53 (F2239.N6.063.Z01.53)
- WALTER Cartridge for F2010, FR729M, lead angle 15 degrees, cutting direction (FR729M)
- WALTER Walter - Ramping Cutter (M2331-050-H80F-04-15-MA)
- WALTER Indexable Face Mill, 1.606" Cutter Dia, 6 Inserts, 0.1970 in Cut Depth, F2334 Series (F2334.UB.051.Z06.05)
- WALTER Cartridge (F2010 System), FR752M (FR752M)
- WALTER Walter - Shoulder Miling Cutter LN09 (F5041.B22.050.Z07.08)
- WALTER Indexable Square Shoulder End Mill, 1.575" Cutter Dia, 5 Inserts, 11.70mm Cut Depth, F4042 Series (F4042.Z32.040.Z05.11)
- Walter Indexable Milling Cutters