Shop All Indexable Milling Cutters
Walter
Walter - Cartridge (Boring)
Mfr # EB321.CP05
Zoro # G2929397
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ISO Number EB321.CP05
- Insert Style CP..
- Cutting Application Boring, Precision Boring Tools
- For Use With Precision Boring Heads
- Insert Shape 80 Degrees Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # EB321.CP05
- Zoro # G2929397
- Country of Origin Switzerland
- Category Indexable Milling Cutters
Details
Item | Cartridge |
ISO Number | EB321.CP05 |
Insert Style | CP.. |
Cutting Application | Boring, Precision Boring Tools |
For Use With | Precision Boring Heads |
Insert Shape | 80 Degrees Diamond |
Insert Clearance Angle | 11 Degrees |
Description
Cartridge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Mill File, Second Cut, Rect, 8 In L (10Z708)
- DE-STA-CO Toggle Clamp, Hold Down, 750 Lbs, Neoprene (309-U)
- NANUK CASES Case with Lid Organizer Divider, Yellow, 920S-060YL-0A0 (920S-060YL-0A0)
- BON TOOL Bon 83-251 Trowel Andsquareuare, 1/2" (83-251)
- WALTER Indexable Slitting Cutter, 100.00mm Cutter Dia, 5 Inserts, 24.00mm Cut Depth, F4053 Series (F4053.BN27.100.Z05.04R)
- WALTER Walter - Ramping Cutter (M2131.031-A26-03-15-L)
- WALTER Indexable Face Mill, 2" Cutter Dia, 6 Inserts, 0.3940 in Cut Depth, F4042R Series (F4042R.UB19.051.Z06.10)
- WALTER Walter - Shoulder Miling Cutter LN09 (F5041.UZ26.026.Z03.08)
- WALTER Walter - MININOVEX (F4042.UB26.064.Z06.15)
- WALTER Indexable Square Shoulder End Mill, 0.750" Cutter Dia, 3 Inserts, 10.00mm Cut Depth, F4042R Series (F4042R.UT18.019.Z03.10)
- WALTER Walter - Cartridge (Boring) (FR738P-5)
- Walter Indexable Milling Cutters