Shop All Indexable Milling Cutters
Walter
Walter - Cartridge (Boring)
Mfr # EB312.WC04
Zoro # G2922205
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Size 04..
- Insert Shape Trigon
- For Use With Cartridge Holders, Precision Boring Heads
- ISO Number EB312.WC04
- Cutting Application Boring, Precision Boring Tools
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # EB312.WC04
- Zoro # G2922205
- Country of Origin Switzerland
- Category Indexable Milling Cutters
Dimensions
Insert Size | 04.. |
Details
Item | Cartridge |
Insert Shape | Trigon |
For Use With | Cartridge Holders, Precision Boring Heads |
ISO Number | EB312.WC04 |
Cutting Application | Boring, Precision Boring Tools |
Insert Style | WC.. |
Insert Clearance Angle | 7 Degrees |
Description
Cartridge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 10 7/8 in Bent Long Nose Plier Dipped Handle (1UKK7)
- AIRCAT DRILL 1/2" REV DRILL RED COMPOSITE (ACA4450)
- DRILL AMERICA 3/32" HSS Polished Jobber Length Drill Bit, Number of Flutes: 2 (D/AP3/32)
- K-TOOL INTERNATIONAL Ball Peen Hammer, 32 oz. (BPID/32/14)
- WALTER Indexable Face Mill, 9 Inserts, 0.63 in Cut Depth (M3016-200-B60-09-16)
- WALTER Walter - Shoulder Miling Cutter LN09 (F5041.UZ26.026.Z03.08)
- WALTER Indexable Face Mill, 3.150" Cutter Dia, 4 Inserts, 16.00mm Cut Depth, F4153 Series (F4153.BN22.080.Z04.10R)
- WALTER Assembly Parts and Accessories, Cartridge for F2010, FR757M (FR757M)
- WALTER Walter - Cartridge (Boring) (FR737C-5)
- WALTER Walter - Cartridge (Boring) (EB347.WC04)
- STM 8 x 112 x 112 Bore HSS Staggered Tooth Milling Cutter (135660)
- Walter Indexable Milling Cutters