Shop All Indexable Milling Cutters
Walter
Walter - Cartridge (Boring)
Mfr # EB311.WC04
Zoro # G2920954
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Size 04..
- ISO Number EB311.WC04
- For Use With Cartridge Holders, Precision Boring Heads
- Insert Style WC..
- Cutting Application Boring, Precision Boring Tools
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # EB311.WC04
- Zoro # G2920954
- Country of Origin Switzerland
- Category Indexable Milling Cutters
Dimensions
Insert Size | 04.. |
Details
Item | Cartridge |
ISO Number | EB311.WC04 |
For Use With | Cartridge Holders, Precision Boring Heads |
Insert Style | WC.. |
Cutting Application | Boring, Precision Boring Tools |
Insert Shape | Trigon |
Insert Clearance Angle | 7 Degrees |
Description
Cartridge
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Mounting Bracket, 15 in. L, Steel, Black (1701000)
- TEKTON 13 mm Angle Head Open End Wrench (WAE84013)
- GENERAL TOOLS Plain Tap Wrench, Sliding T-Handle, For 0 to 1/4 In Taps (164)
- INGERSOLL-RAND Tool Balancer, 4 to 6 Lb. (BLD3)
- WALTER Walter - Shoulder Mill (M4132.031-W31-03-09)
- WALTER Assembly Parts and Accessories, Cartridge for F2010, FR757M (FR757M)
- WALTER Walter - MININOVEX (F4042.UB26.064.Z06.15)
- WALTER Ball Nose Cutter F2239.N6.063.Z01.84 (F2239.N6.063.Z01.84)
- WALTER Indexable Face Mill, 9 Inserts, 0.63 in Cut Depth (M3016-200-B60-09-16)
- WALTER Ball Nose Cutter F2239.N6.063.Z01.53 (F2239.N6.063.Z01.53)
- WALTER Walter - Ramping Cutter (M2331-050-H80F-04-15-MA)
- Walter Indexable Milling Cutters