Shop All Indexable Milling Cutters
Walter
Walter - Cartridge (Boring)
Mfr # EB309.WC04
Zoro # G2917810
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Size 04..
- For Use With Cartridge Holders, Precision Boring Heads
- Cutting Application Boring, Precision Boring Tools
- Insert Style WC..
- Insert Clearance Angle 7 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # EB309.WC04
- Zoro # G2917810
- Country of Origin Switzerland
- Category Indexable Milling Cutters
Dimensions
Insert Size | 04.. |
Details
Item | Cartridge |
For Use With | Cartridge Holders, Precision Boring Heads |
Cutting Application | Boring, Precision Boring Tools |
Insert Style | WC.. |
Insert Clearance Angle | 7 Degrees |
ISO Number | EB309.WC04 |
Insert Shape | Trigon |
Description
Cartridge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Precision Torx Screwdriver T7 Round (401L59)
- KRAFT TOOL Elite Series 10" All Stainless Steel (DW736)
- MAYHEW SOLID 3/32 PUNCH 5" LONG (MY20000)
- STEIN WORLD Titan 3-Piece 3 In. Locking Socket Adaptor Set (15210)
- WALTER Walter - Cartridge (Boring) (EB347.WC04)
- WALTER Ball Nose Cutter F2239.N5.050.Z01.77 (F2239.N5.050.Z01.77)
- WALTER Indexable Square Shoulder End Mill, 0.750" Cutter Dia, 3 Inserts, 10.00mm Cut Depth, F4042R Series (F4042R.UT18.019.Z03.10)
- WALTER Walter - Ramping Cutter (M2131.031-A26-03-15-L)
- WALTER Indexable Face Mill, 3.150" Cutter Dia, 4 Inserts, 16.00mm Cut Depth, F4153 Series (F4153.BN22.080.Z04.10R)
- WALTER Indexable Face Mill, 3" Cutter Dia, 6 Inserts, 4.00mm Cut Depth, F4080 Series (F4080.UB26.076DC.Z06.04)
- WALTER Indexable Square Shoulder End Mill, 1.575" Cutter Dia, 5 Inserts, 11.70mm Cut Depth, F4042 Series (F4042.Z32.040.Z05.11)
- Walter Indexable Milling Cutters