Shop All Indexable Milling Cutters
Walter
Walter - Cartridge (Boring)
Mfr # EB308.WC04
Zoro # G2924320
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Size 04..
- Cutting Application Boring, Precision Boring Tools
- Insert Shape Trigon
- For Use With Cartridge Holders, Precision Boring Heads
- ISO Number EB308.WC04
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # EB308.WC04
- Zoro # G2924320
- Country of Origin Switzerland
- Category Indexable Milling Cutters
Dimensions
Insert Size | 04.. |
Details
Item | Cartridge |
Cutting Application | Boring, Precision Boring Tools |
Insert Shape | Trigon |
For Use With | Cartridge Holders, Precision Boring Heads |
ISO Number | EB308.WC04 |
Insert Style | WC.. |
Insert Clearance Angle | 7 Degrees |
Description
Cartridge
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 19-154 Asphalt Depth Gauge 30" Handle (19-154)
- MILWAUKEE TOOL 3/8" Drive IMPACT EXTENSION, 1 pcs, Black Phosphate, 10 in L (49-66-6705)
- DRILLCO 12mm x 1.75, Metric Tap Set (28E120AS)
- WESTWARD 3/8 in Drive, 25mm Triple Square Metric Socket, 12 Points (53YU04)
- WALTER Indexable Square Shoulder End Mill, 1.500" Cutter Dia, 4 Inserts, 0.4610 in Cut Depth, F4042 Series (F4042.UZ31.038.Z04.11)
- WALTER Ball Nose Cutter F2239.N6.063.Z01.84 (F2239.N6.063.Z01.84)
- WALTER Indexable Face Mill, 3" Cutter Dia, 2.7950 in Cut Depth, F4238 Series (F4238.UB31.076.Z05.71)
- WALTER Indexable Face Mill, 2" Cutter Dia, 6 Inserts, 0.3940 in Cut Depth, F4042R Series (F4042R.UB19.051.Z06.10)
- WALTER Cartridge (F2010 System), FR752M (FR752M)
- WALTER Walter - MININOVEX (F4042.UB26.064.Z06.15)
- WALTER Indexable Square Shoulder End Mill, 1.260" Cutter Dia, 37.00mm Cut Depth, F4038 Series (F4038.W32.032.Z03.37)
- Walter Milling Cutters