Shop All Indexable Milling Cutters
Walter
Walter - Cartridge (Boring)
Mfr # EB306.WC03
Zoro # G2922765
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Size 03..
- For Use With Cartridge Holders, Precision Boring Heads
- ISO Number EB306.WC03
- Cutting Application Boring, Precision Boring Tools
- Insert Clearance Angle 7 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # EB306.WC03
- Zoro # G2922765
- Country of Origin Switzerland
- Category Indexable Milling Cutters
Dimensions
Insert Size | 03.. |
Details
Item | Cartridge |
For Use With | Cartridge Holders, Precision Boring Heads |
ISO Number | EB306.WC03 |
Cutting Application | Boring, Precision Boring Tools |
Insert Clearance Angle | 7 Degrees |
Insert Style | WC.. |
Insert Shape | Trigon |
Description
Cartridge
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Collet Hold Extension, ER16,177mm (04895)
- LENOX Band Saw Blade, 9 ft. 8 in L, 1" W, 3/4 TPI, 0.035" Thick, Steel (1807408)
- BAILEIGH INDUSTRIAL Slip Roll, 22 ga., 36In W (SR-3622M)
- URREA 1/4" Drive Metric, 9 pcs (47207)
- WALTER Walter - Cartridge (Boring) (EB110)
- WALTER Indexable Square Shoulder End Mill, 0.750" Cutter Dia, 3 Inserts, 10.00mm Cut Depth, F4042R Series (F4042R.UT18.019.Z03.10)
- WALTER Walter - Ramping Cutter (M2131.031-A26-03-15-L)
- WALTER Indexable Profiling End Mill, 1.500" Cutter Dia, 2 Inserts, 1.2200 in Cut Depth, F2339 Series (F2339.UW38.038.Z02.31)
- WALTER Walter - MININOVEX (F4042.UB26.064.Z06.15)
- WALTER Indexable Face Mill, 9 Inserts, 0.63 in Cut Depth (M3016-200-B60-09-16)
- FREUD Backcutter for 2+2 Advnc Cutter Design f (UC230-IC)
- Walter Indexable Milling Cutters