Shop All Indexable Milling Cutters
Walter
Walter - Cartridge (Boring)
Mfr # EB305.WC03
Zoro # G2919369
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Size 03..
- Insert Style WC..
- Cutting Application Boring, Precision Boring Tools
- For Use With Cartridge Holders, Precision Boring Heads
- ISO Number EB305.WC03
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # EB305.WC03
- Zoro # G2919369
- Country of Origin Switzerland
- Category Indexable Milling Cutters
Dimensions
Insert Size | 03.. |
Details
Item | Cartridge |
Insert Style | WC.. |
Cutting Application | Boring, Precision Boring Tools |
For Use With | Cartridge Holders, Precision Boring Heads |
ISO Number | EB305.WC03 |
Insert Shape | Trigon |
Insert Clearance Angle | 7 Degrees |
Description
Cartridge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Packing Kit-Repair (13797)
- DE-STA-CO Toggle Clamp, Vert Hold, 200 Lb, H 4.33 (202-U)
- GREY PNEUMATIC SOC T40 1/2D IMP INT TRX MALE BLK (2140T)
- EAGLE TOOL US Switch Bit Shank Kit, 1/4in.Dia.x51in.L (ET25051)
- WALTER Indexable Square Shoulder End Mill, 1.000" Cutter Dia, 2 Inserts, 0.5910 in Cut Depth, F4042 Series (F4042.UW26.026.Z02.15)
- WALTER Indexable Face Mill, 4" Cutter Dia, 7 Inserts, 4.00mm Cut Depth, F4080 Series (F4080.UB38.102DC.Z07.04)
- WALTER Walter - Shoulder Miling Cutter LN09 (F5041.UZ26.026.Z03.08)
- WALTER Assembly Parts and Accessories, Cartridge for F2010, FR757M (FR757M)
- WALTER Indexable Square Shoulder End Mill, 0.750" Cutter Dia, 3 Inserts, 10.00mm Cut Depth, F4042R Series (F4042R.UT18.019.Z03.10)
- WALTER Indexable Face Mill, 3" Cutter Dia, 2.7950 in Cut Depth, F4238 Series (F4238.UB31.076.Z05.71)
- HHIP 12P 7 145 Degree Gear Cutter (2041-1277)
- Walter Milling Cutters