Shop All Indexable Milling Cutters
Walter
Walter - Cartridge (Boring)
Mfr # EB304.WC02.CS
Zoro # G2922415
product price: $572.99
/ea
Free Shipping & Returns
$572.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ISO Number EB304.WC02.CS
- Shank Material Carbide
- Includes Insert Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # EB304.WC02.CS
- Zoro # G2922415
- Country of Origin Switzerland
- Category Indexable Milling Cutters
Details
Item | Indexable Boring Bar |
ISO Number | EB304.WC02.CS |
Shank Material | Carbide |
Includes | Insert Holder |
Description
Indexable Boring Bar
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m7x1 HSS Metric 4 Flute Plug Hand Tap (DWTP7X1)
- PROTO Satin Combination Flare Nut Wrench 3/4" - 12 Point (J3757T)
- KLEIN TOOLS Black Leather 10 Pockets, 5165 (5165)
- TEKTON 5/16 in Tip, 1/2 in. Drive, SAE (SHB22208)
- WALTER Indexable Face Mill, 2" Cutter Dia, 6 Inserts, 0.3940 in Cut Depth, F4042R Series (F4042R.UB19.051.Z06.10)
- WALTER Walter - MININOVEX (F4042.UB19.051.Z03.15)
- WALTER Indexable Face Mill, 3.150" Cutter Dia, 4 Inserts, 16.00mm Cut Depth, F4153 Series (F4153.BN22.080.Z04.10R)
- WALTER Indexable Profiling End Mill, 4 Inserts, 0.197 in Cut Depth (F2334R.UZ31.031.Z04.05)
- WALTER Cartridge for F2010, FR729M, lead angle 15 degrees, cutting direction (FR729M)
- WALTER Walter - Cartridge (Boring) (FR738P-5)
- WALTER Indexable Face Mill, 1.606" Cutter Dia, 6 Inserts, 0.1970 in Cut Depth, F2334 Series (F2334.UB.051.Z06.05)
- Walter Indexable Milling Cutters