Shop All Indexable Milling Cutters
Walter
Walter - Cartridge (Boring)
Mfr # EB303.WC02.CS
Zoro # G2924180
product price: $465.99
/ea
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Material Carbide
- ISO Number EB303.WC02.CS
- Includes Insert Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # EB303.WC02.CS
- Zoro # G2924180
- Country of Origin Switzerland
- Category Indexable Milling Cutters
Details
Item | Indexable Boring Bar |
Shank Material | Carbide |
ISO Number | EB303.WC02.CS |
Includes | Insert Holder |
Description
Indexable Boring Bar
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Crescent 16 in. Pry Bar 1 pk (DB16)
- MITUTOYO Dial Indicator, 0 in to 0.5 in, White (2358A-10)
- COUNCIL TOOL Ditch Bank Blade, 16 In Edge, Double Edge, 40 in L Hickory Handle (640C)
- DRILL AMERICA 1"-14 2" OD HSS Left Hand Round Adjustable Die (DWTH2-114LH)
- WALTER Walter - Shoulder Miling Cutter LN09 (F5041.B22.050.Z07.08)
- WALTER Cartridge (F2010 System), FR752M (FR752M)
- WALTER Indexable Face Mill, 9 Inserts, 0.63 in Cut Depth (M3016-200-B60-09-16)
- WALTER Walter - Cartridge (Boring) (EB347.WC04)
- WALTER Indexable Profiling End Mill, 4 Inserts, 0.197 in Cut Depth (F2334R.UZ31.031.Z04.05)
- WALTER Walter - Shoulder Milling Cutter (M5130.026-W26-05-05)
- HHIP 12P 7 20 Degree Gear Cutter (2040-1278)
- Walter Milling Cutters