Shop All Indexable Milling Cutters
Walter
Walter - Cartridge (Boring)
Mfr # EB217.CC12
Zoro # G2928584
product price: $353.99
/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Application Boring, Precision Boring Tools
- Insert Clearance Angle 7 Degrees
- Insert Shape 80 Degrees Diamond
- ISO Number EB217.CC12
- Insert Style CC..
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # EB217.CC12
- Zoro # G2928584
- Country of Origin Germany
- Category Indexable Milling Cutters
Details
Item | Cartridge |
Cutting Application | Boring, Precision Boring Tools |
Insert Clearance Angle | 7 Degrees |
Insert Shape | 80 Degrees Diamond |
ISO Number | EB217.CC12 |
Insert Style | CC.. |
Description
Cartridge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW 6PC ProGrip Trim Tool Set (MAY13078)
- MILTON INDUSTRIES GRIP CHUCK 1/4 FEM (MI698)
- FOWLER X-Tread Tire Tread Thickness Gage (542255000)
- KNAACK Model 89-D STORAGEMASTER Piano-Style Jobsite Box, Tan, 60" W x 30" D x 49" H (89-D)
- WALTER Walter - Cartridge (Boring) (FR737C-5)
- WALTER Cartridge for F2010, FR729M, lead angle 15 degrees, cutting direction (FR729M)
- WALTER Indexable Slitting Cutter, 100.00mm Cutter Dia, 5 Inserts, 24.00mm Cut Depth, F4053 Series (F4053.BN27.100.Z05.04R)
- WALTER Indexable Face Mill, 4" Cutter Dia, 7 Inserts, 4.00mm Cut Depth, F4080 Series (F4080.UB38.102DC.Z07.04)
- WALTER Indexable Face Mill, 3" Cutter Dia, 6 Inserts, 4.00mm Cut Depth, F4080 Series (F4080.UB26.076DC.Z06.04)
- WALTER Walter - Cartridge (Boring) (EB110)
- WALTER Walter - Shoulder Milling Cutter (M5130.026-W26-05-05)
- Walter Indexable Milling Cutters