Shop All Indexable Milling Cutters
Walter
Walter - Cartridge (Boring)
Mfr # EB216.CC12
Zoro # G2927254
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape 80 Degrees Diamond
- Insert Style CC..
- Insert Clearance Angle 7 Degrees
- Cutting Application Boring, Precision Boring Tools
- ISO Number EB216.CC12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # EB216.CC12
- Zoro # G2927254
- Country of Origin Germany
- Category Indexable Milling Cutters
Details
Item | Cartridge |
Insert Shape | 80 Degrees Diamond |
Insert Style | CC.. |
Insert Clearance Angle | 7 Degrees |
Cutting Application | Boring, Precision Boring Tools |
ISO Number | EB216.CC12 |
Description
Cartridge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Prec. Screwdriver, Slotted, 2.5mm x 2 in. (26025)
- BESSEY 48 in Bar Clamp, Steel Handle and 7 in Throat Depth (4800S-48)
- KD TOOLS Hex Bit Socket 6mm 1/4" Drive (80166)
- GREENLEE Hole Saw, 3/4 in. Dia., Variable Pitch (825-3/4)
- WALTER Walter - Cartridge (Boring) (EB347.WC04)
- WALTER Indexable Face Mill, 9 Inserts, 0.63 in Cut Depth (M3016-200-B60-09-16)
- WALTER Indexable Square Shoulder End Mill, 0.750" Cutter Dia, 3 Inserts, 10.00mm Cut Depth, F4042R Series (F4042R.UT18.019.Z03.10)
- WALTER Walter - MININOVEX (F4042.UB19.051.Z03.15)
- WALTER Indexable Face Mill, 2" Cutter Dia, 6 Inserts, 0.3940 in Cut Depth, F4042R Series (F4042R.UB19.051.Z06.10)
- WALTER Assembly Parts and Accessories, Cartridge for F2010, FR757M (FR757M)
- MICRO 100 Thread Milling Cutter, Single Form, UN Threads, Solid Carbide (TM-250-18)
- Walter Milling Cutters