Shop All Indexable Milling Cutters
Walter
Walter - Cartridge (Boring), Cutting direction: Right, FR710
Mfr # FR710
Zoro # G2923806
product price: $708.99
/ea
Free Shipping & Returns
$708.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ISO Number FR710
- Cutting Application Boring, Precision Boring Tools
- For Use With Precision Boring Heads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # FR710
- Zoro # G2923806
- Country of Origin Germany
- Category Indexable Milling Cutters
Details
Item | Cartridge |
ISO Number | FR710 |
Cutting Application | Boring, Precision Boring Tools |
For Use With | Precision Boring Heads |
Description
Cartridge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 4In In ProgressorIn HSS Blade, PK5 (T123X)
- TENG TOOLS 6517MM - 17 Piece Metric Combination Spanner Set 6-22mm (6517MM)
- OSG Carbide End Mill, 1/2 in. dia, 3 in. Cut L (482-5000)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 1/4-E (C09744)
- WALTER Indexable Face Mill, 3" Cutter Dia, 7 Inserts, 10.00mm Cut Depth, F4048 Series (F4048.UB26.076.Z07.10)
- WALTER Indexable Face Mill, 3" Cutter Dia, 6 Inserts, 4.00mm Cut Depth, F4080 Series (F4080.UB26.076DC.Z06.04)
- WALTER Walter - Shoulder Miling Cutter LN09 (F5041.B22.050.Z07.08)
- WALTER Walter - Ramping Cutter (M2331-050-H80F-04-15-MA)
- WALTER Walter - Ramping Cutter (M2131.031-A26-03-15-L)
- WALTER Cartridge (F2010 System), FR752M (FR752M)
- HHIP 12P 2 20 Degree Gear Cutter (2040-1229)
- Walter Indexable Milling Cutters