Shop All Turning Inserts
Walter
Turning Inserts, trigon 80°, coating: TiCN+Al2O3+(TiCN), ANSI code: WN
Mfr # WNMG080412-MU5 WPP05S
Zoro # G400026904
product price: $16.25
/ea
Sold in multiples of 10 for $162.50
$162.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Shape Trigon
- Shape Trigon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # WNMG080412-MU5 WPP05S
- Zoro # G400026904
- Country of Origin Germany
- Category Turning Inserts
Details
Insert Shape | Trigon |
Shape | Trigon |
Description
Turning Inserts, trigon 80°, coating: TiCN+Al2O3+(TiCN), ANSI code: WNMG433-MU5 WPP05S, IC: 0.500inch ,WNMG080412-MU5 WPP05S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Indexing Plunger D1= 5/8-11, D=8, Style B, Non-Lockout w Locknut, Steel Hardened, Knob Plastic Black (K0338.2308A6)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (IR1427)
- BOSCH 4-Cutter Hollow Hammer Drill Bit 1-1/8" x 29"L, SDS Max (DXS5062)
- PROTO 1/2 in Drive Impact Socket 13 mm Size 6 pt Standard Depth, Black Oxide (J7413M)
- WALTER Parallelogram Milling Insert, Rhombic, 0.2850", ADMT, 85 Degrees, 0.0630" (ADMT10T316R-F56 WSM35S)
- WALTER Turning Insert, Trigon, 2, WCMT, 2, Carbide (WCMT040208-FP6 WPP20S)
- WALTER Square Turning Insert, Square, 3, SCGT, 2, Carbide (SCGT09T308-MM4 WSM01)
- WALTER Diamond Turning Insert, Diamond, 3, DCMT, 1, Carbide (DCMT11T304-PF4 WSM30)
- WALTER Diamond Turning Insert, 1/2", CNMG, 1/32" (CNMG120408-NRS WMP20S)
- WALTER Diamond Turning Insert, Diamond, 2, CPMT, 1, Carbide (CPMT060204-MM4 WSM20S)
- YG-1 TOOL CO TiAIN Spade Drill Insert, 1-1/16 132 Pnt (S08207)
- Walter Turning Inserts