Shop All Turning Inserts
Walter
Turning Insert, Trigon, 3/8 in, WNMA, 0.40mm, Carbide
Mfr # WNMA060404-RK5 WKK20S
Zoro # G7930137
product price: $13.15
/ea
Sold in multiples of 10 for $131.50
$131.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Shape Trigon
- Insert Style WNMA
- Inscribed Circle 3
- Insert Size 331
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # WNMA060404-RK5 WKK20S
- Zoro # G7930137
- Country of Origin Germany
- Category Turning Inserts
Dimensions
Insert Size | 331 |
Corner Radius | 1 |
Mounting Hole Dia. | 0.150" |
Nose Radius | 0.0160" |
Cutting Edge Length | 6.52mm |
Depth of Cut | 0.60 to 4.00mm |
Through Hole Inside Dia. | 3.81mm |
Description
Turning Insert, Chip-Breaker Code RK5, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #32 (C18085)
- WIDIA Milling Insert, Hexagon (HNPJ0704ANSNGD)
- MITUTOYO Vernier Caliper, Lock Screw, 0-6 In (530-105)
- WRIGHT TOOL 1 in Drive Impact Socket 1 13/16 in Size, Standard Socket, black oxide (8858)
- WALTER Diamond Turning Insert, Diamond, 2, CPMT, 1, Carbide (CPMT060204-MM4 WSM20S)
- WALTER Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.8 mm, Carbide (TCMT16T308-FP4 WPP10S)
- WALTER Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.8 mm, Carbide (TNMG160408-MP3 WPP10S)
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG120408-MP5 WPP20S)
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG120408-MM5 WMP20S)
- WALTER Triangle Turning Insert, Triangle, 1.8, TCMT, 1, Carbide (TCMT090204-RP4 WPP20S)
- WALTER Triangle Turning Insert, Triangle, 3, TPMW, 2, Carbide (TPMW16T308-RK6 WKK20S)
- Walter Indexable Tools