Shop All Turning Inserts
Walter
Turning Insert, Trigon, 3/8 in, WCMT, 0.80mm, Carbide
Mfr # WCMT06T308-FP4 WPP20S
Zoro # G7929638
product price: $14.19
/ea
Sold in multiples of 10 for $141.90
$141.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Trigon
- Insert Style WCMT
- Inscribed Circle 3
- Insert Size 32.52
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # WCMT06T308-FP4 WPP20S
- Zoro # G7929638
- Country of Origin Germany
- Category Turning Inserts
Dimensions
Insert Size | 32.52 |
Corner Radius | 2 |
Nose Radius | 0.0310" |
Mounting Hole Dia. | 0.173" |
Through Hole Inside Dia. | 4.40mm |
Depth of Cut | 0.10 to 1.50mm |
Cutting Edge Length | 6.52mm |
Description
Turning Insert, Chip-Breaker Code FP4, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN 3/8" Drive SAE, 8 pcs (15203)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 1-3/4In (600019CF)
- YG-1 TOOL CO Ball End Mill, Single End, 1/2", Cobalt (44321CC)
- METABO Angle Grinder, 120VAC, 18-1/2" Tool L (WEPBF 15-150 Quick)
- WALTER Triangle Turning Insert, Triangle, 3, TPMW, 2, Carbide (TPMW16T308-RK6 WKK20S)
- WALTER Turning Insert, Trigon, 3/8 in, WCMT, 0.40mm, Carbide (WCMT06T304-PM WPP20)
- WALTER Diamond Turning Insert, Diamond, 2, CCGT, 1, Carbide (CCGT060204-MK4 WKK20S)
- WALTER Prototyp - Thread Milling Carbide Insert (T0192106-2.5X3)
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide (CNMG120404-NM4 WSM30)
- WALTER Diamond Turning Insert, Diamond, 3, CCGT, 2, Carbide (CCGT09T308-MM4 WSM20S)
- KYOCERA Turning Insert, Diamond, VNMG 331 CA6525 Grade CVD Carbide (VNMG331CA6525)
- Walter Indexable Tools