Shop All Turning Inserts
Walter
Turning Insert, Trigon, 3/8 in, WCMT, 0.40mm, Carbide
Mfr # WCMT06T304-PM WPP20
Zoro # G7929559
product price: $15.35
/ea
Sold in multiples of 10 for $153.50
$153.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Trigon
- Insert Style WCMT
- Inscribed Circle 3
- Insert Size 32.51
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # WCMT06T304-PM WPP20
- Zoro # G7929559
- Country of Origin Germany
- Category Turning Inserts
Dimensions
Insert Size | 32.51 |
Corner Radius | 1 |
Nose Radius | 0.0160" |
Mounting Hole Dia. | 0.173" |
Cutting Edge Length | 6.52mm |
Through Hole Inside Dia. | 4.40mm |
Description
Turning Insert, Chip-Breaker Code PM, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY C-Clamp, 6 in Maximum Opening, Black (CM60)
- EAGLE TAPTEK CUTTING TOOLS M24.0X3.00 CARBON METRIC HEX DIE (MHD-240-300-I)
- LENOX Band Saw Blade, 20 ft. 6 in L, 1-1/2" W, 4/6 TPI, 0.050" Thick, Steel (1793018)
- MORSE Band Saw Blade, 10 ft. 10-1/2 in L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal (ZWEG083C812MAT-10' 10-1/2)
- WALTER Triangle Turning Insert, Triangle, 5/8 in, TNMG, 1.2 mm, Carbide (TNMG270612-MP5 WPP20S)
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG120408-NM4 WPP20)
- WALTER Walter - Insert Neg With Hole (P4406-1 WKP35S)
- WALTER Turning Insert, Round, 2, RCMT, Carbide (RCMT060300-RM4 WSM20S)
- WALTER Turning Insert, Trigon, 1/2 in, WNMG, 0.40mm, Carbide (WNMG080404-NM4 WSM30)
- WALTER Diamond Turning Insert, Diamond, 3, DCGT, 1, Carbide (DCGT11T304-PM2 WXN10)
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG120408-MM5 WMP20S)
- Walter Turning Inserts