Shop All Turning Inserts
Walter
Turning Insert, Trigon, 2, WCMT, 2, Carbide
Mfr # WCMT040208-FP6 WPP20S
Zoro # G7929428
product price: $11.25
/ea
Sold in multiples of 10 for $112.50
$112.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Trigon
- Insert Style WCMT
- Inscribed Circle 2
- Insert Size 21.52
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # WCMT040208-FP6 WPP20S
- Zoro # G7929428
- Country of Origin Germany
- Category Turning Inserts
Dimensions
Insert Size | 21.52 |
Corner Radius | 2 |
Mounting Hole Dia. | 0.110" |
Nose Radius | 0.0310" |
Cutting Edge Length | 4.30mm |
Through Hole Inside Dia. | 2.80mm |
Depth of Cut | 0.50 to 2.00mm |
Description
Turning Insert, Chip-Breaker Code FP6, Inscribed Circle 1/4 in, TiCN+Al2O3+TiCN
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE 3-1/4" x 9-3/8" Aluminum Pole Sander Head (09047)
- STEEL GRIP ADJUSTABLE WRENCH 15"" (2252468)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14124)
- INNOVATIVE COMPONENTS Pop Pin Weld On Barrel, 5/16" Tip Dia., 0.600"L, Ball Knob (GI5/16-1.5-B-B3)
- WALTER Diamond Turning Insert, Diamond, 2, VBMT, 2, Carbide (VBMT110308-MM4 WSM20S)
- WALTER Diamond Turning Insert, Diamond, 3, VCGT, 1, Carbide (VCGT160404-MN2 WNN10)
- WALTER Diamond Turning Insert, Diamond, 4, CCMT, 1, Carbide (CCMT120404-PM WAK20)
- WALTER Triangle Turning Insert, Triangle, 5/8 in, TNMG, 1.2 mm, Carbide (TNMG270612-MP5 WPP20S)
- WALTER Diamond Turning Insert, Diamond, 3, CCMW, 2, Carbide (CCMW09T308-RK6 WKK10S)
- WALTER Diamond Turning Insert, Diamond, 6, CNMG, 3, Carbide (CNMG190612-MK5 WKK20S)
- SUMITOMO Square Turning Insert, Square, 3/16 in, SECW, PCD (NFSECW13T3AGTNN-DA1000)
- Walter Indexable Tools