Shop All Turning Inserts
Walter
Turning Insert, Trigon, 1/2 in, WNMG, 1.60mm, Carbide
Mfr # WNMG080416-RP5 WPP30S
Zoro # G7932447
product price: $15.49
/ea
Sold in multiples of 10 for $154.90
$154.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Trigon
- Insert Style WNMG
- Inscribed Circle 1/2 in
- Insert Size 434
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # WNMG080416-RP5 WPP30S
- Zoro # G7932447
- Country of Origin Germany
- Category Turning Inserts
Dimensions
Insert Size | 434 |
Corner Radius | 1.60mm |
Nose Radius | 0.0630" |
Mounting Hole Dia. | 0.203" |
Cutting Edge Length | 8.70mm |
Depth of Cut | 1.60 to 6.00mm |
Through Hole Inside Dia. | 5.16mm |
Description
Turning Insert, Chip-Breaker Code RP5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Repl Hook Jaw, For 18 In Pipe Wrench (31D046)
- KIPP Adjustable Handle Size: 1, 1/4-20X30, Plastic, Black RAL 7021, Comp: Steel (K0269.1A21X30)
- EKLIND 8 Piece Torx? Fold-Up Torx? Key Set, 25582 (25582)
- ONSRUD Routing End Mill, Up O-Flute, 1/8, 1/2 (63-762)
- WALTER Diamond Turning Insert, Diamond, 2, CCGT, .5, Carbide (CCGT060202-FM2 WSM20S)
- WALTER Diamond Turning Insert, 1/2", CNMG, 1/32" (CNMG120408-NRS WMP20S)
- WALTER Prototyp - Thread Milling Carbide Insert (T1291206-3.0X5)
- WALTER Diamond Turning Insert, Diamond, 2, CCGT, 1, Carbide (CCGT060204-MK4 WKK20S)
- WALTER Walter - Insert Neg With Hole (P4406-1 WKP35S)
- WALTER Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.8 mm, Carbide (TCMT16T308-RK4 WKK10S)
- WALTER Diamond Turning Insert, Diamond, 4, DNMG, 1, Carbide (DNMG150404-MM5 WSM30S)
- Walter Turning Inserts