Shop All Turning Inserts
Walter
Turning Insert, Trigon, 1/2 in, WCMT, 0.40mm, Carbide
Mfr # WCMT080404-FP4 WPP20S
Zoro # G7929945
product price: $19.39
/ea
Sold in multiples of 10 for $193.90
$193.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Trigon
- Insert Style WCMT
- Inscribed Circle 4
- Insert Size 431
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # WCMT080404-FP4 WPP20S
- Zoro # G7929945
- Country of Origin Germany
- Category Turning Inserts
Dimensions
Insert Size | 431 |
Corner Radius | 1 |
Nose Radius | 0.0160" |
Mounting Hole Dia. | 0.217" |
Through Hole Inside Dia. | 5.50mm |
Cutting Edge Length | 8.70mm |
Depth of Cut | 0.10 to 1.50mm |
Description
Turning Insert, Chip-Breaker Code FP4, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 6 1/4 in. Straight Wide Point Cross Locking Tweezers (TW-421)
- VEGA Hex 6Mm Socket Bit x 3/4" - 1/4 Sq Dr (120H060SB)
- VULCAN Hammer Claw Rip Wood 16Oz (JL20142)
- VERSADRIVE HMT ImpactaStep Cutter, 18-20-22-24-26mm (506010-0260)
- WALTER Diamond Turning Insert, 1/2", DNMG, 1/32" (DNMG150408-MS3 WSM30S)
- WALTER Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.4 mm, Carbide (TNMG160404-MP3 WPP10S)
- WALTER Triangle Turning Insert, Triangle, 1.8, TCMT, 2, Carbide (TCMT090208-RP4 WPP20S)
- WALTER Triangle Turning Insert, Triangle, 5/8 in, TNMG, 1.2 mm, Carbide (TNMG270612-MP5 WPP20S)
- WALTER Square Turning Insert, Square, 3, SCGT, 2, Carbide (SCGT09T308-MM4 WSM01)
- WALTER Turning Insert, Trigon, 3, WCMT, 2, Carbide (WCMT06T308-FM4 WSM20S)
- SUMITOMO CCMW03X104RH Grade NPD10 Binderless PCD Insert (332T002)
- Walter Indexable Tools