Shop All Turning Inserts
Walter
Turning Insert, Round, 0.934 in, RCMT, Carbide
Mfr # RCMT10T3M0-RP4
Zoro # G9632795
Sold in multiples of 10 for $114.90
$114.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Round
- Insert Style RCMT
- Inscribed Circle 0.934 in
- Insert Size 10T3M0
- Chip-Breaker RP4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # RCMT10T3M0-RP4
- Zoro # G9632795
- Country of Origin Germany
- Category Turning Inserts
Dimensions
Insert Size | 10T3M0 |
Nose Radius | Round |
Description
Turning Insert, Inscribed Circle 0.934 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERHEAD TOOLS American Hook, 4 ft. Pro-Lite Pole, HiViz Yellow (PLY-4AH-B)
- SUPERIOR STEEL PH2 Single Phillips Head High Torque Power Screwdriver Bits - 2.5 Inch Long, PK 10 (BP465-10PK)
- K-TOOL INTERNATIONAL Lng Hndl Pro Series Chrome Ratchet, 7" (KTI-21095)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33228)
- WALTER Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.8 mm, Carbide (TNMG220408-MS3 WPP20S)
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide (CNMG120404-NM4 WSM30)
- WALTER Triangle Turning Insert, Triangle, 3, TPMW, 2, Carbide (TPMW16T308-RK6 WKK20S)
- WALTER Turning Insert, Trigon, 1/2 in, WNMG, 0.80mm, Carbide (WNMG080408-NM4 WSM20)
- WALTER Diamond Turning Insert, Diamond, 2, CCGT, .5, Carbide (CCGT060202-FM2 WSM20S)
- WALTER Turning Insert, Trigon, 2, WCMT, 2, Carbide (WCMT040208-FP6 WPP20S)
- KYOCERA Square Turning Insert, CVD Cermet (SPM423CCX)
- Walter Turning Inserts