Shop All Turning Inserts
Walter
Turning Insert, Round, 0.7813 in, RCMX, Carbide
Mfr # RCMX2006M0-HU6 WKK20S
Zoro # G7934641
Sold in multiples of 10 for $366.50
$366.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Round
- Insert Style RCMX
- Inscribed Circle 0.7813 in
- Chip-Breaker HU6
- Grade WKK20S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # RCMX2006M0-HU6 WKK20S
- Zoro # G7934641
- Country of Origin Germany
- Category Turning Inserts
Dimensions
Mounting Hole Dia. | 0.258" |
Nose Radius | 0.3940" |
Description
Turning Insert, Inscribed Circle 0.7813 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK #5 HSS Rh 100 Deg Centerdrill (10-100-006)
- GREY PNEUMATIC 1" Drive x 1-1/2" Hex Driver (4948F)
- CHICAGO PNEUMATIC Angle Angle Grinder, 1/4 in NPT Female Air Inlet, Medium Duty, 22,000 RPM, 0.2 hp (CP7500D)
- WESTWARD Silver/Deming Drill, 29/32, HSS, 118 Deg (4UM84)
- WALTER Triangle Turning Insert, Triangle, 2, TCMT, 0.4 mm, Carbide (TCMT110204-FP4 WPP20S)
- WALTER Diamond Turning Insert, Diamond, 4, DNMG, 1, Carbide (DNMG150404-MP3 WPP10S)
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide (CNMG120404-MM5 WSM10S)
- WALTER Diamond Turning Insert, Diamond, 3, CCGT, 2, PCD (CCGT09T308FS-1 WDN10)
- WALTER Diamond Turning Insert, Diamond, 2, CCGT, .5, Carbide (CCGT060202-FM2 WSM20S)
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG120408-NM4 WPP20)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNGA, 2, CBN (2NCDNGA432-BNC200)
- Walter Indexable Tools