Shop All Turning Inserts
Walter
Turning Insert, Round, 0.1563 in, RCMT, Carbide
Mfr # RCMT0602M0-FP4
Zoro # G1957448
product price: $8.99
/ea
Sold in multiples of 10 for $89.90
$89.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Round
- Insert Style RCMT
- Inscribed Circle 0.1563 in
- Insert Size 0602M0
- Chip-Breaker FP4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # RCMT0602M0-FP4
- Zoro # G1957448
- Country of Origin Germany
- Category Turning Inserts
Dimensions
Insert Size | 0602M0 |
Nose Radius | Round |
Description
Turning Insert, Inscribed Circle 0.1563 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHINO Panel Post Grabber (071041)
- PROTO 1/2 in Drive Impact Socket 16 mm Size 6 pt Standard Depth, Black Oxide (J7416M)
- H & H INDUSTRIAL PRODUCTS M2.5 X 7 (T8) Screw (2100-0066)
- DRILL AMERICA 1/4 in HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN1/4)
- WALTER Diamond Turning Insert, Diamond, 6, CNMG, 3, Carbide (CNMG190612-RP5 WPP10S)
- WALTER Triangle Turning Insert, Triangle, 3, TPMW, 2, Carbide (TPMW16T308-RK6 WKK20S)
- WALTER Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.8 mm, Carbide (TNMG160408-MM5 WSM20S)
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide (CNMG120404-NMS WSM10)
- WALTER Diamond Turning Insert, Diamond, 3, CCMT, 2, Carbide (CCMT09T308-FM4 WSM30S)
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 3, Carbide (CNMG120412-RM5 WSM30S)
- DORIAN Triangle Turning Insert, Triangle, 2, TPGH, 0.0156 in, Carbide (73310171704)
- Walter Turning Inserts